Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 10mmx10mm
Mfr # MWC30-10-10-SS
Zoro # G8231316
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 10mm x 10mm
- Material - Couplings Stainless Steel
- Outside Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC30-10-10-SS
- Zoro # G8231316
- UPC # 634529055533
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 10mm |
Outside Dia. | 30 mm |
Overall Length | 38 mm |
Outside Dia. (mm) | 30 |
Length through Bore (mm) | 17.65 |
Size | MWC30 |
Clearance Dia. (mm) | 15 |
Clearance Dia. (In.) | 0.591 in |
Overall Length (mm) | 38 |
Length through Bore | 17.65 mm |
Overall Length (In.) | 1.496 |
Outside Dia. (In.) | 1.181 |
Screw Size | M4 |
Length through Bore (In.) | 0.695 |
Screw Size (mm) | M4 |
Coupling Outside Diameter | 30 mm |
Length Through Bore 1 | 18.2 mm |
Bore Diameter 1 | 10 mm |
Different Bore Sizes | No |
Length Through Bore 2 | 18.2 mm |
Bore Diameter 2 | 10 mm |
Screw Thread Size | M4 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.4 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BBS-130)
- SKF SKF W13, Standard Accessories, SKF W13 (W13)
- DAYTON Run Capacitor, 40 MFD, 370V, Oval (2MDW6)
- FERNCO ELBOW 90D FLEX 2"" (PQL-200)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPC-8-8-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPC-24-24-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLC-14-14-SS)
- RULAND Coupling, Set Screw Type, Bore 1/4 In (SCX-4-4-F)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-025)
- Ruland Rigid Clamp Couplings