Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 10mmx10mm
Mfr # MWC25-10-10-A
Zoro # G7934394
original price:
$69.20
13% off
new price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 10mm x 10mm
- Material - Couplings Aluminum
- Outside Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC25-10-10-A
- Zoro # G7934394
- UPC # 634529055236
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 10mm |
Outside Dia. | 25 mm |
Overall Length | 30 mm |
Length through Bore (mm) | 13.79 |
Outside Dia. (mm) | 25 |
Screw Size (mm) | M3 |
Length through Bore | 13.79 mm |
Screw Size | M3 |
Length through Bore (In.) | 0.543 |
Clearance Dia. (In.) | 0.984 in |
Clearance Dia. (mm) | 25 |
Overall Length (In.) | 1.181 |
Size | MWC25 |
Outside Dia. (In.) | 0.984 |
Overall Length (mm) | 30 |
Length Through Bore 2 | 14.2 mm |
Screw Thread Size | M3 |
Different Bore Sizes | No |
Bore Diameter 1 | 10 mm |
Coupling Outside Diameter | 25 mm |
Length Through Bore 1 | 14.2 mm |
Bore Diameter 2 | 10 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 2000mm (SPZ2000)
- QA1 Male Stud Rod End, LH, 7/16-20 (CML7S)
- SMC Speed Control Valve, 5/16 In Tube, 1/8 In (AS2201F-N01-09SA)
- TAP MAGIC Cutting Oil, Protap, 16 oz, Squeeze Bottle (30016P)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/8in. (SCC-18-18-SS)
- RULAND Coupling, 6 Beam Clamp, 6mmx5mm (FCMR16-6-5-A)
- RULAND Coupling, 6 Beam Clamp, 12mmx6mm (FCMR25-12-6-A)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLX-12-12-F)
- RULAND Coupling, 4 Beam Set Screw, 8mmx8mm (MWS25-8-8-SS)
- Ruland Rigid Clamp Couplings