Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam, Bore 5/16x5/16 In
Mfr # PSR16-5-5-A
Zoro # G1603786
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 5/16 in x 5/16 in
- Rated Torque 33 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSR16-5-5-A
- Zoro # G1603786
- UPC # 634529034057
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5/16 in x 5/16 in |
Outside Dia. | 1 in |
Overall Length | 1 1/4 in |
Screw Size | M4 |
Outside Dia. (In.) | 1 |
Length through Bore (In.) | 0.625 |
Hub Dia. | 1 in |
Length through Bore | 0.625 in |
Overall Length (In.) | 1.25 |
Clearance Dia. (In.) | 1.0 in |
Screw Size (mm) | M4 |
Length Through Bore 1 | 0.6 in |
Length Through Bore 2 | 0.6 in |
Different Bore Sizes | No |
Bore Diameter 1 | 5/16 in |
Bore Diameter 2 | 5/16 in |
Screw Thread Size | M4 |
Coupling Outside Diameter | 1 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Material Aluminum, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 33 in-lb, Axial Motion 0.01 in, Overall Length 1 1/4 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 5.56 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 2" L (EBCB121616)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3546, 1HP, 1765RPM, 3PH, 60HZ, 56C, 3524M, TEFC, F1, N (VEM3546)
- QA1 Female Rod End, LH, #10-32 (CFL3)
- DYNABRADE Safety Lever Assembly (51949)
- RULAND Controlflex Coupling Hub w/Key, Single, Bore 16mm, OD 75.0mm, Alum (MCPRSK75-16-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 3/16 In (PCR12-4-3-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR24-8-8-SS)
- RULAND Coupling, 4 Beam Set Screw, Bore 6 x 6 mm (PSMR25-6-6-A)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR25-10-10-A)
- RULAND Coupling, Oldham Coupling Disc (OD26/41-NL)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Alum (BCK36-1"-15MM-A)
- Ruland Motion Control Couplings