Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam, Bore 3/8x3/8 In
Mfr # PSR18-6-6-A
Zoro # G2107384
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 3/8 in x 3/8 in
- Rated Torque 40 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSR18-6-6-A
- Zoro # G2107384
- UPC # 634529034149
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/8 in x 3/8 in |
Outside Dia. | 1.125 in |
Overall Length | 1 1/2 in |
Screw Size (mm) | M5 |
Clearance Dia. (In.) | 1.125 in |
Outside Dia. (In.) | 1.125 |
Overall Length (In.) | 1.50 |
Screw Size | M5 |
Hub Dia. | 1.25 in |
Length through Bore | 0.75 in |
Length through Bore (In.) | 0.750 |
Screw Thread Size | M5 |
Length Through Bore 2 | 0.7 in |
Different Bore Sizes | No |
Bore Diameter 2 | 3/8 in |
Length Through Bore 1 | 0.7 in |
Coupling Outside Diameter | 1 1/8 in |
Bore Diameter 1 | 3/8 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/8 in, Maximum Speed 6,000 RPM, Maximum Torque 40 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 7.14 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3546)
- ENERPAC MS210, 5 Ton, Hydraulic Cylinder and Hand Pump Set with 35 Cylinder Attachments (MS210)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 30mm Bore Dia., 72mm OD, 1.188-in. Width (W306PP PRX)
- TB WOODS Taper Lock Bushing, TL2517 x 1-1/2 (TL2517112)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 1/4 In (FCR16-6-4-A)
- RULAND Motion Control Coupling, 4 Beam, 3/16"x4mm, Aluminum, OD 0.625", L 0.800" (PCR10-3/16"-4MM-A)
- RULAND Clamp Oldham Coupling Hub, Bore 0.625", OD 1.625", Stainless Steel (OCT26-10-SS)
- RULAND Oldham Coupling Disk, 36/57 OD, PEEK (OD36/57-PEK)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.000", L 2.313", Alum (BCK32-16-12-A)
- RULAND Controlflex Coupling Hub w/Key, Single, Bore 16mm, OD 75.0mm, Alum (MCPRSK75-16-A)
- RULAND Coupling, Oldham Coupling Disc (OD8/13-NL)
- Ruland Couplings, Collars, & Adapters