Shop All Coupling Inserts
Ruland
CONTROLFLEX INSERT FOR 1.457" (37MM) OD
Mfr # CPFRG23/37-AT
Zoro # G3407375
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Inserts Acetal
- Outside Dia. 1.457 in (37.0 mm)
- Weight 0.0083 lbs
- Standards Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Features It is a Component in a Three or Four-Piece Design Consisting of Two Aluminum Hubs Mounted By Pins to One or Two Acetal Inserts Creating a Lightweight Low Inertia Coupling Capable of Speeds, This Multi-Piece Design Allows for a Highly Customizable Coupling that Easily Combines Clamp Hubs with Inch, Metric, Keyed and Keyless Bores
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CPFRG23/37-AT
- Zoro # G3407375
- UPC # 634529303092
- Country of Origin Germany
- Category Coupling Inserts
Dimensions
Outside Dia. | 1.457 in (37.0 mm) |
Hole Size | 0.563 in (14.3 mm) |
Insert Hole Size | 563/1000 in |
Insert Outside Diameter | 1.457 in |
Coupling Size | CPFRG23 |
Details
Material - Inserts | Acetal |
Weight | 0.0083 lbs |
Standards | Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant |
Features | It is a Component in a Three or Four-Piece Design Consisting of Two Aluminum Hubs Mounted By Pins to One or Two Acetal Inserts Creating a Lightweight Low Inertia Coupling Capable of Speeds, This Multi-Piece Design Allows for a Highly Customizable Coupling that Easily Combines Clamp Hubs with Inch, Metric, Keyed and Keyless Bores |
Application | Encoders, Light Duty, Tachometers |
Operating Temp. | -22°F to 175°F (-30°C to 79°C) |
Insert Material | Acetal |
Item | Controlflex Coupling Insert |
Measurement Type | Inch/Metric |
Compatible Hub Manufacturer Part Number | CPRD23, CPRDK23, CPRS23, CPRSK23, MCPRD37, MCPRS37, MCPRSK37, MPCRDK37 |
System of Measurement | Inch |
Minimum Operating Temperature | -22 Degrees F |
Maximum Operating Temperature | 175 Degrees F |
Maximum Speed | 15,000 RPM |
Zero Backlash | Yes |
Description
Controlflex Coupling Insert, Insert Material Acetal, Weight 0.0083 lb, Insert Hole Size 563/1000 in, Insert Outside Diameter 1.457 in, Application Encoders, Light Duty, Tachometers
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Streamliner(TM) M Dispenser, 250cc (33348)
- MARS Rnd Run Capacitor, 60Mfd, 440V, Ms12754 (12754)
- SKF Double Row Ball Brgs (4209 ATN9)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262931, Return Line, 3 micron, Outside-In (MF0064412)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9E, EPDM Rubber (9)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JNS, Neoprene (8JNS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6HS, Hytrel (6HS)
- AA THREAD Coupling 4"X2" Pvc/Ci (PCX56-42)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6E, EPDM Rubber (6)
- J.W. WINCO GN992-D25-M10 Threaded Tube Insert (992D25M10)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JN, Neoprene (8JN)
- Ruland Couplings, Collars, & Adapters