Shop All Coupling Inserts
Ruland
Controlflex Coupling Insert, OD 2.205" / 56.0mm, Acetal
Mfr # CPFRG35/56-AT
Zoro # G3408127
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Inserts Acetal
- Outside Dia. 2.205 in (56.0 mm)
- Weight 0.0237 lbs
- Operating Temp. -22°F to 175°F (-30°C to 79°C)
- Measurement Type Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CPFRG35/56-AT
- Zoro # G3408127
- UPC # 634529303108
- Country of Origin Germany
- Category Coupling Inserts
Dimensions
Outside Dia. | 2.205 in (56.0 mm) |
Hole Size | 0.709 in (18.0 mm) |
Details
Material - Inserts | Acetal |
Weight | 0.0237 lbs |
Operating Temp. | -22°F to 175°F (-30°C to 79°C) |
Measurement Type | Inch/Metric |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This insert can be mated to single or double insert type hubs with an OD of 2.205" (56.0 mm) to create a complete coupling. It is acetal allowing for high amounts of flexibility with low bearing loads. The complete coupling has a balanced design and can reach speeds up to 10000 RPM. This Controlflex insert is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3, Hex Size: 17 mm (50110N-10-3/8-PK3)
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 250 psi (4ZL35)
- DAYTON 3VX750 Cogged V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs (2L396)
- FAFNIR Ball Bearings, #W202PP (W202PP)
- AA THREAD Coupling 2X1.5" Pvc/Ci (PCX56-215)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7E, EPDM Rubber (7)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JNS, Neoprene (6JNS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JNS, Neoprene (8JNS)
- TIMKEN HIGH SPEED COUPLER COVER COUPLING PARTS AND ACCESSORY (QF250COVER)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JES, EPDM Rubber (7JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11N, Neoprene (11N)
- Ruland Couplings, Collars, & Adapters