Shop All Coupling Inserts
Ruland
Controlflex Coupling Insert, OD 0.984" / 25.0mm, Acetal
Mfr # CPFRG16/25-AT
Zoro # G3395344
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Inserts Acetal
- Outside Dia. 0.984 in (25.0 mm)
- Weight 0.0024 lbs
- Operating Temp. -22°F to 175°F (-30°C to 79°C)
- Hole Size 0.315 in (8.0 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CPFRG16/25-AT
- Zoro # G3395344
- UPC # 634529303085
- Country of Origin Germany
- Category Coupling Inserts
Dimensions
Outside Dia. | 0.984 in (25.0 mm) |
Hole Size | 0.315 in (8.0 mm) |
Details
Material - Inserts | Acetal |
Weight | 0.0024 lbs |
Operating Temp. | -22°F to 175°F (-30°C to 79°C) |
Measurement Type | Inch/Metric |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This insert can be mated to single or double insert type hubs with an OD of 0.984" (25.0 mm) to create a complete coupling. It is acetal allowing for high amounts of flexibility with low bearing loads. The complete coupling has a balanced design and can reach speeds up to 22000 RPM. This Controlflex insert is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Regulator Tamperproof 0-60PSI 1/4" (CO 8802KL)
- FESTO Shock Absorber YSRW-7-10 (YSRW-7-10)
- CLIMAX METAL PRODUCTS Keyless Locking Assembly, Shaft Dia. 17mm (C801M-017)
- 3M Screw A0767, 4 per bag 1 bag/pk (28143)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JN, Neoprene (8JN)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9H, Hytrel (9H)
- TIMKEN HIGH SPEED COUPLER COVER COUPLING PARTS AND ACCESSORY (QF250COVER)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7N, Neoprene (7N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10JE, EPDM Rubber (10J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JES, EPDM Rubber (8JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6H, Hytrel (6H)
- Ruland Couplings, Collars, & Adapters