Shop All Coupling Inserts
Ruland
Controlflex Coupling Insert, OD 0.748" / 19.0mm, Acetal
Mfr # CPFRG12/19-AT
Zoro # G3401486
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Inserts Acetal
- Outside Dia. 0.748 in (19.0 mm)
- Weight 0.0012 lbs
- Operating Temp. -22°F to 175°F (-30°C to 79°C)
- Hole Size 0.276 in (7.0 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CPFRG12/19-AT
- Zoro # G3401486
- UPC # 634529303078
- Country of Origin Germany
- Category Coupling Inserts
Dimensions
Outside Dia. | 0.748 in (19.0 mm) |
Hole Size | 0.276 in (7.0 mm) |
Details
Material - Inserts | Acetal |
Weight | 0.0012 lbs |
Operating Temp. | -22°F to 175°F (-30°C to 79°C) |
Measurement Type | Inch/Metric |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This insert can be mated to single or double insert type hubs with an OD of 0.748" (19.0 mm) to create a complete coupling. It is acetal allowing for high amounts of flexibility with low bearing loads. The complete coupling has a balanced design and can reach speeds up to 25000 RPM. This Controlflex insert is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC TESTPOINT 7/16-20 UNF MC/NBR HTC (TESTPOINT 1620 7/16-20 UNF MC/NBR HTC)
- PIX Belt, AX Cogged, 1/2 x 92 in. OC (AX90)
- FLEXZILLA Air Compressor Oil, Synthetic, Piston-Ty (OILFZ004)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 16.00" OD (5V1602)
- RULAND CONTROLFLEX INSERT FOR 1.457" (37MM) OD (CPFRG23/37-AT)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8H, Hytrel (8H)
- TB WOODS Sleeve Coupling Insert, 3 Coupling Size, 9,200 RPM Max Speed, 78 in-lb Rated Torque, EPDM (3J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5N, Neoprene (5N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JN, Neoprene (8JN)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10N, Neoprene (10N)
- TIMKEN HIGH SPEED COUPLER COVER COUPLING PARTS AND ACCESSORY (QF250COVER)
- Ruland Couplings, Collars, & Adapters