Shop All Motion Control Couplings
Ruland
Controlflex Coupling Hub w/Key, Double, Bore 24mm, OD 75.0mm, Alum
Mfr # MCPRDK75-24-A
Zoro # G3388980
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 24 mm
- Max. RPM 7500 RPM
- Outside Dia. 2.953 in (75.0 mm)
- Overall Length 2.874 in (73.0 mm)
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCPRDK75-24-A
- Zoro # G3388980
- UPC # 634529306239
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 24 mm |
Outside Dia. | 2.953 in (75.0 mm) |
Overall Length | 2.874 in (73.0 mm) |
Set Screw Size | M8 |
Fastening Dimensions | Metric |
Hub Width | 18.0 mm |
Details
Max. RPM | 7500 RPM |
Material | Aluminum |
Weight | 0.4648 lbs |
Finish | Clear Anodized |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Screw Type | Clamp with Keyway |
Style | Clamp with Keyway |
Keyway (mm) | 8 mm |
Bore Tolerance | +0.07 mm / +0.02 mm |
Screw Seating Torque | 24.0 Nm |
Number of Screws | 1 ea |
Screw Finish | Black Oxide |
B1 Shaft Penetration | 36.4 mm |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Measurement Type | Metric |
Screw Material | Alloy Steel |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 24mm bore, 8mm keyway, 75.0mm OD, and 18.0mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. This double insert type has higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 7500 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, 201 Stainless Steel, 3/4 in Min. Clamping Dia., Center-Punch, 5/8 in Band Wd, 10 Pack (GRP06S)
- BANDO Power King, K26 (K26)
- AEROQUIP Hose Barb O-Ring, 10 Dash, PK50 (1F40106-10)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Yellow (HZY03830-100-G)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 0.750", L 1.188", Aluminum (BC12-1/4"-6MM-A)
- RULAND Coupling, Double Disc, Bore 3/8x3/8 In (DCD16-6-6-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Aluminum (BC36-1"-15MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x16mm, OD 1.625", L 2.000", Alum (BCK26-3/4"-16MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-SS)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/4 In (PCR18-8-4-A)
- RULAND Coupling, Bellows Clamp, Bore 10x10 mm (MBC25-10-10-A)
- Ruland Couplings, Collars, & Adapters