Shop All Motion Control Couplings
Ruland
Controlflex Coupling Hub, Single, Bore 4mm, OD 19.0mm, Aluminum
Mfr # MCPRS19-4-A
Zoro # G3390749
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 mm
- Max. RPM 25000 RPM
- Outside Dia. 0.748 in (19.0 mm)
- Overall Length 0.630 in (16.0 mm)
- Finish Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCPRS19-4-A
- Zoro # G3390749
- UPC # 634529306345
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 4 mm |
Outside Dia. | 0.748 in (19.0 mm) |
Overall Length | 0.630 in (16.0 mm) |
Fastening Dimensions | Inch |
Hub Width | 5.6 mm |
Set Screw Size | #2-56 |
Details
Max. RPM | 25000 RPM |
Finish | Clear Anodized |
Material | Aluminum |
Weight | 0.0066 lbs |
Style | Clamp |
Screw Type | Clamp |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Screw Material | Alloy Steel |
Measurement Type | Metric |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Seating Torque | 0.4 Nm |
Screw Finish | Black Oxide |
Bore Tolerance | +0.04 mm / +0.01 mm |
Number of Screws | 1 ea |
B1 Shaft Penetration | 7.9 mm |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 4mm bore, 19.0mm OD, and 5.6mm length. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 25000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS 6010ZZ, Deep Groove BBear, Single Row 90Mm (6010ZZ)
- D&D 2120mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2120)
- PIX Belt, BX Cogged, 21/32 x 100 in. OC (BX97)
- ZORO SELECT Sleeve Bearing, 50 mm Bore, PTFE Steel (ZUSAB-PB-191)
- RULAND Coupling, Bellows Clamp, Bore 3/8x3/8 In (BC26-6-6-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Aluminum (BC36-16-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 1/2 In (FCR24-10-8-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC10-4-4-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 6 x 6 mm (PSMR25-6-6-A)
- RULAND Coupling, Oldham Clamp, Bore 1/2 In (OCT21-8-A)
- Ruland Couplings, Collars, & Adapters