Shop All Motion Control Couplings
Ruland
Controlflex Coupling Hub, Double, Bore 6mm, OD 19.0mm, Aluminum
Mfr # MCPRD19-6-A
Zoro # G3399900
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6 mm
- Max. RPM 25000 RPM
- Outside Dia. 0.748 in (19.0 mm)
- Overall Length 0.787 in (20.0 mm)
- Weight 0.0066 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCPRD19-6-A
- Zoro # G3399900
- UPC # 634529304884
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 0.748 in (19.0 mm) |
Overall Length | 0.787 in (20.0 mm) |
Set Screw Size | #2-56 |
Hub Width | 5.6 mm |
Fastening Dimensions | Inch |
Details
Max. RPM | 25000 RPM |
Weight | 0.0066 lbs |
Material | Aluminum |
Finish | Clear Anodized |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Screw Type | Clamp |
Style | Clamp |
Screw Seating Torque | 0.4 Nm |
Screw Finish | Black Oxide |
Screw Material | Alloy Steel |
Bore Tolerance | +0.04 mm / +0.01 mm |
Measurement Type | Metric |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Number of Screws | 1 ea |
B1 Shaft Penetration | 9.9 mm |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 6mm bore, 19.0mm OD, and 5.6mm length. The use of two inserts allows for higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 25000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Proportional Regulator, 1/4In, 0-145PSI (ER09-02-0000)
- NORD Speed Reducer, Right Angle, 140TC, 15:1 (SK1SI63Y-140TC-15:1)
- SPEEDAIRE Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (RV2-15A-P04)
- CLIMAX METAL PRODUCTS M2C-19 Metric Two-Piece Clamping Collar (M2C-19)
- RULAND Coupling, Oldham Coupling Disc (OD26/41-AT)
- RULAND Coupling, Bellows Clamp, Bore 16x16 mm (MBC41-16-16-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 1.5x1.5mm, OD 6.0mm, Aluminum (MRSS6-1.5-1.5-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/4 In (FCR24-12-12-SS)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR16-4-4-A)
- RULAND Coupling, Double Disc, Bore 3/8x3/8 In (DCD16-6-6-A)
- Ruland Motion Control Couplings