Shop All Motion Control Couplings
Ruland
Controlflex Coupling Hub, Double, Bore 1.375", OD 2.953", Aluminum
Mfr # CPRD48-22-A
Zoro # G3388308
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.375 in
- Max. RPM 7500 RPM
- Outside Dia. 2.953 in (75.0 mm)
- Overall Length 2.874 in (73.0 mm)
- Weight 0.4142 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CPRD48-22-A
- Zoro # G3388308
- UPC # 634529303429
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1.375 in |
Outside Dia. | 2.953 in (75.0 mm) |
Overall Length | 2.874 in (73.0 mm) |
Fastening Dimensions | Metric |
Hub Width | 0.709 in |
Set Screw Size | M8 |
Details
Max. RPM | 7500 RPM |
Weight | 0.4142 lbs |
Material | Aluminum |
Finish | Clear Anodized |
Style | Clamp |
Screw Type | Clamp |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Measurement Type | Inch |
Screw Seating Torque | 24.0 Nm |
Bore Tolerance | +0.003 in / +0.001 in |
Screw Finish | Black Oxide |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Material | Alloy Steel |
Number of Screws | 1 ea |
B1 Shaft Penetration | 1.417 in |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 1.375" bore, 2.953" OD, and 0.709" length. The use of two inserts allows for higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 7500 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 6L098 Ball Bearing Style Bench Mandrel (6L098)
- DAYTON A59 V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (6A149)
- TRITAN Angular Contact Ball Bearing, 4500lb. (5303 ZZ/C3 PRX)
- BAILEY HYDRAULICS Pillow Block Set Screw Collar 5/8" Bolt Size, 2" Id, 151166 (151166)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR16-4-4-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x16mm, OD 1.625", L 2.000", Alum (BCK26-3/4"-16MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 18x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-18-15-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.000", L 2.313", Alum (BCK32-12-8-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In (FCR24-10-10-SS)
- RULAND Slit Coupling, Clamp, Short, Bores 10x6mm, OD 20.0mm, Aluminum (MRSC20-10-6-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x24mm, OD 2.000", L 2.313", Aluminum (BC32-1"-24MM-A)
- Ruland Motion Control Couplings