Shop All Shaft Collars
Ruland
Collar, One-Piece Hex Bore 0.5000", Stainless Steel, OD 1 1/8"
Mfr # CL-8HX-SS
Zoro # G3401669
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.5000 in
- Material 303 Stainless Steel
- Outside Dia. 1 1/8 in
- Dimension Type Inch
- Width 0.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-8HX-SS
- Zoro # G3401669
- UPC # 634529300398
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.5000 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 0.406 in |
Screw Size | #8-32 |
Clearance Dia. | 1.281 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | 303 Stainless Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.0846 lbs |
System of Measurement | Inch |
Type | One-Piece |
Style | Hex |
Bore Tolerance | +0.002 in / +0.0005 in |
Screw Seating Torque | 28 lb-in |
Number of Screws | 1 ea |
Screw Location (R) | 0.406 in |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Finish | Bright, No Plating |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece hex bore shaft collar has a 0.5000" bore, 1 1/8" OD, and 0.406" width. Hex bore collars are commonly used in positive drive applications with high torque loads where keyways are not feasible. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5VX690 Cogged Belt, 69 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX690)
- FESTO Plastic Tubing PUN-H-1/2-WS-150-CB (PUN-H-1/2-WS-150-CB)
- SIMPLEX Lifting Bag, 14.2 Ton, 18x18 (B14A)
- MARATHON MOTORS Vector Motor, 1 lb-ft, 1/3 HP, 230/460 V (056H17E5302)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, Alum (CL-5-A)
- RULAND Collar, One-Piece Hex Bore 0.3750", Steel, OD 7/8" (CL-6HX-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (SP-35-F)
- RULAND Shaft Collar, Quick Clamp, 2-7/8 In, Alum (QCL-46-A)
- RULAND Shaft Collar, Clamp, 1Pc, 22mm, Steel (MCL-22-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SP-16-F)
- CLIMAX METAL PRODUCTS 2C-043 Two-Piece Clamping Collar (2C-043)
- Ruland Shaft Collars