Shop All Shaft Collars
Ruland
Collar, One-Piece Hex Bore 0.3750", Aluminum, OD 7/8"
Mfr # CL-6HX-A
Zoro # G3397715
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.3750 in
- Material Aluminum
- Outside Dia. 7/8 in
- Dimension Type Inch
- Width 0.343 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-6HX-A
- Zoro # G3397715
- UPC # 634529299876
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.3750 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 0.343 in |
Screw Size | #6-32 |
Clearance Dia. | 1.027 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Aluminum |
Operating Temp. Range | -40°F to 225°F (-40°C to 107°C) |
Screw Material | Alloy Steel |
Weight | 0.0163 lbs |
System of Measurement | Inch |
Number of Screws | 1 ea |
Type | One-Piece |
Screw Seating Torque | 28 lb-in |
Bore Tolerance | +0.002 in / +0.0005 in |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Location (R) | 0.313 in |
Screw Finish | Black Oxide |
Style | Hex |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece hex bore shaft collar has a 0.3750" bore, 7/8" OD, and 0.343" width. Hex bore collars are commonly used in positive drive applications with high torque loads where keyways are not feasible. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from high strength 2025 aluminum to a fine burr-free finish for increased screw seating torque. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, A-1 Attachment (C2060HA1CL)
- HAYNES Haynes 60 6-11.25 oz Lubri Film Spray Cans Per Carton (60)
- ZORO SELECT FHP Sheave, AK64-QT (AK64)
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E643)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 303 SS (CL-8-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, Alum (MCL-30-A)
- RULAND Shaft Collar, Keyed, 25mm, Steel, OD 45 mm, W 15 mm (MSPK-25-F)
- RULAND Shaft Collar, Alum, 2 pcs, 20mm Bore Dia. (ENSP35-20MM-A)
- RULAND Shaft Collar, Clamp, 1Pc, 3/8 In, 303 SS (CL-6-SS)
- RULAND Shaft Collar, Alum, 2 pcs, 1-3/8in Bore Dia (ENSP60-22-A)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (SPK-35-F)
- Ruland Shaft Collars