Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub w/Key, Dbl, Bore 28mm, OD56.0mm, Alum, MCPTDK56-28-A
Mfr # MCPTDK56-28-A
Zoro # G3406900
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 28 mm
- Max. RPM 10000 RPM
- Outside Dia. 2.205 in (56.0 mm)
- Overall Length 2.008 in (51.0 mm)
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCPTDK56-28-A
- Zoro # G3406900
- UPC # 634529228210
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 28 mm |
Outside Dia. | 2.205 in (56.0 mm) |
Overall Length | 2.008 in (51.0 mm) |
Set Screw Size | M5 |
Hub Width | 12.0 mm |
Fastening Dimensions | Metric |
Details
Max. RPM | 10000 RPM |
Material | Aluminum |
Weight | 0.1481 lbs |
Finish | Clear Anodized |
Style | Clamp with Keyway, Thin Hub |
Keyway (mm) | 8 mm |
Screw Type | Clamp with Keyway, Thin Hub |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Screw Finish | Black Oxide |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Measurement Type | Metric |
Bore Tolerance | +0.07 mm / +0.02 mm |
B1 Shaft Penetration | 12.0 mm |
Screw Seating Torque | 5.7 Nm |
Screw Material | Alloy Steel |
Number of Screws | 1 ea |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style double insert type thin hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 28mm bore, 8mm keyway, 56.0mm OD, and 12.0mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. This double insert type has higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 10000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Self Storing Air Hose, 1/4", 10ft. (PU1410)
- INA Linear Ball Bearing KN, KH, KB Linear ball bearings, KH (KH0824)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 0.5Oz (GPL-105)
- NORDYNE 902653 Blower Motor 1/3 2Sp (902653)
- RULAND Coupling, Bellows Clamp, Bore 3/8x1/4 In (BC16-6-4-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR24-8-6-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x24mm, OD 2.000", L 2.313", Aluminum (BC32-1"-24MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.000", L 2.313", Alum (BCK32-12-8-A)
- RULAND Coupling Insert, Oldham Disc, (OD32/51-AT)
- RULAND Motion Control Coupling, 4 Beam, 3/16"x4mm, Aluminum, OD 0.625", L 0.800" (PCR10-3/16"-4MM-A)
- RULAND Bellows Coupling (BCK44-1 1/2"-25MM-A)
- Ruland Motion Control Couplings