Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD37.0mm, Alum, MCPRDK37-15-A
Mfr # MCPRDK37-15-A
Zoro # G3409527
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15 mm
- Max. RPM 15000 RPM
- Outside Dia. 1.457 in (37.0 mm)
- Overall Length 1.496 in (38.0 mm)
- Weight 0.0574 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCPRDK37-15-A
- Zoro # G3409527
- UPC # 634529305850
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 1.457 in (37.0 mm) |
Overall Length | 1.496 in (38.0 mm) |
Fastening Dimensions | Metric |
Set Screw Size | M4 |
Hub Width | 10.0 mm |
Details
Max. RPM | 15000 RPM |
Weight | 0.0574 lbs |
Material | Aluminum |
Finish | Clear Anodized |
Screw Type | Clamp with Keyway |
Style | Clamp with Keyway |
Keyway (mm) | 5 mm |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Finish | Black Oxide |
Measurement Type | Metric |
Number of Screws | 1 ea |
Screw Seating Torque | 3.0 Nm |
Screw Material | Alloy Steel |
B1 Shaft Penetration | 10.0 mm |
Bore Tolerance | +0.06 mm / +0.02 mm |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 15mm bore, 5mm keyway, 37.0mm OD, and 10.0mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. This double insert type has higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 15000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC SI Unit, EtherNet/IP, PNP, -COM, 2 Ports (EX600-SEN3)
- VNE 1" Compr Stainless Steel Pneumatic Ball Valve Inline (90C1.0C/63-5SC-XX)
- GATES Stainless Steel Clamp, 32012 (32012)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- RULAND Coupling, Oldham Clamp, Bore 12 mm (MOCT33-12-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.875"x0.750", OD 2.000", L 2.313", Alum (BCK32-14-12-A)
- RULAND Coupling, Bellows Clamp, Bore 1/2x1/2 In (BC26-8-8-A)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 0.750", L 1.188", Aluminum (BC12-1/4"-6MM-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Aluminum (MWC25-3/8"-3/8"-A)
- RULAND Set Screw Oldham Coupling Hub, Bore 0.625", OD 1.625", Stainless Steel (OST26-10-SS)
- TIMKEN HIGH SPEED COUPLING COVER (QF15COVER)
- Ruland Motion Control Couplings