Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub w/Key, Dbl, Bore 12mm, OD25.0mm, Alum, MCPTDK25-12-A
Mfr # MCPTDK25-12-A
Zoro # G3386810
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 12 mm
- Max. RPM 22000 RPM
- Outside Dia. 0.984 in (25.0 mm)
- Overall Length 1.024 in (26.0 mm)
- Weight 0.0163 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCPTDK25-12-A
- Zoro # G3386810
- UPC # 634529227879
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 0.984 in (25.0 mm) |
Overall Length | 1.024 in (26.0 mm) |
Hub Width | 7.0 mm |
Set Screw Size | M2.5 |
Fastening Dimensions | Metric |
Details
Max. RPM | 22000 RPM |
Weight | 0.0163 lbs |
Material | Aluminum |
Finish | Clear Anodized |
Screw Type | Clamp with Keyway, Thin Hub |
Keyway (mm) | 4 mm |
Style | Clamp with Keyway, Thin Hub |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Screw Seating Torque | 0.7 Nm |
Bore Tolerance | +0.06 mm / +0.02 mm |
Screw Finish | Black Oxide |
Measurement Type | Metric |
Number of Screws | 1 ea |
B1 Shaft Penetration | 7.0 mm |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Material | Alloy Steel |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style double insert type thin hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 12mm bore, 4mm keyway, 25.0mm OD, and 7.0mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. This double insert type has higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 22000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Spherical Plain Bearing 1-1/4 Id, 2 Od, 15/16 Outer Width, 158920 (158920)
- EZO Thrust Bearing, 3mmBore Dia, Grooved, 193lb (F3-8M)
- DAYTON C-Frame Motor, Shaded Pole, 1-1/2 In. L (3LC32)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Red (TU0425R-20)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- RULAND Coupling, Oldham Set Screw, Bore 3/8 In (OST16-6-A)
- RULAND Clamp Bellows Cplg, Bores 19x19mm, OD 2.250", L 3.200", Aluminum (MBC57-19-19-A)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 1.000", L 1.313", Aluminum (BC16-1/4"-6MM-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", Aluminum, OD 1.250", L 1.750" (FCR20-14MM-5/16"-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- RULAND Clamp Bellows Cplg, Bores 16mmx0.625", OD 2.000", L 2.313", Aluminum (BC32-16MM-5/8"-A)
- Ruland Motion Control Couplings