Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub w/Key, Dbl, Bore 0.375", OD0.984", Alum, CPTDK16-6-A
Mfr # CPTDK16-6-A
Zoro # G3387510
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.375 in
- Max. RPM 22000 RPM
- Outside Dia. 0.984 in (25.0 mm)
- Overall Length 1.024 in (26.0 mm)
- Weight 0.0182 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CPTDK16-6-A
- Zoro # G3387510
- UPC # 634529304389
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.375 in |
Outside Dia. | 0.984 in (25.0 mm) |
Overall Length | 1.024 in (26.0 mm) |
Set Screw Size | M2.5 |
Hub Width | 0.276 in |
Fastening Dimensions | Metric |
Details
Max. RPM | 22000 RPM |
Weight | 0.0182 lbs |
Finish | Clear Anodized |
Material | Aluminum |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Screw Type | Clamp with Keyway, Thin Hub |
Style | Clamp with Keyway, Thin Hub |
Keyway (In.) | 3/32 in |
Measurement Type | Inch |
Screw Finish | Black Oxide |
Screw Seating Torque | 0.7 Nm |
Bore Tolerance | +0.002 in / +0.001 in |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Material | Alloy Steel |
B1 Shaft Penetration | 0.492 in |
Number of Screws | 1 ea |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style double insert type thin hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 0.375" bore, 3/32" keyway, 0.984" OD, and 0.276" length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. This double insert type has higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 22000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK3258)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-510)
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (64253)
- DAYTON AX83 Cogged V-Belt, 85" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ1)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- RULAND Motion Control Coupling, 6 Beam, 13x10mm, Aluminum, OD 31.8mm, L 44.5mm (FSMR32-13-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-20-15-A)
- RULAND Coupling, Oldham Set Screw, Bore 1/8 In (OST8-2-A)
- RULAND Coupling, Oldham Coupling Disc (OD12/19-AT)
- RULAND Slit Coupling, Set Screw, Long, Bores 12x10mm, OD 25.0mm, Aluminum (MRLS25-12-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In (FCR24-10-10-SS)
- Ruland Couplings, Collars, & Adapters