Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub, Single, Bore 9mm, OD37.0mm, Aluminum, MCPTS37-9-A
Mfr # MCPTS37-9-A
Zoro # G3390408
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9 mm
- Max. RPM 15000 RPM
- Outside Dia. 1.457 in (37.0 mm)
- Overall Length 0.945 in (24.0 mm)
- Weight 0.0397 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCPTS37-9-A
- Zoro # G3390408
- UPC # 634529228463
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 9 mm |
Outside Dia. | 1.457 in (37.0 mm) |
Overall Length | 0.945 in (24.0 mm) |
Set Screw Size | M3 |
Hub Width | 7.0 mm |
Fastening Dimensions | Metric |
Details
Max. RPM | 15000 RPM |
Weight | 0.0397 lbs |
Finish | Clear Anodized |
Material | Aluminum |
Screw Type | Clamp, Thin Hub |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Style | Clamp, Thin Hub |
Bore Tolerance | +0.05 mm / +0.01 mm |
Screw Material | Alloy Steel |
B1 Shaft Penetration | 11.9 mm |
Number of Screws | 1 ea |
Screw Finish | Black Oxide |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Measurement Type | Metric |
Screw Seating Torque | 1.3 Nm |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type thin hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 9mm bore, 37.0mm OD, and 7.0mm length. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 15000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Self-Relieving Standard Compact Regulator without Gauge, 1/2 in NPT/BSPP-G, 88 SCFM Flo (R16-04R)
- STEELMAN 50-Foot Long Red Rubber 1/2" ID Hose Reel Replacement Air Hose with 1/2" NPT Brass Fittings (96847-IND)
- BESTORQ 8M Timing Belts, 568-8M-20 (568-8M-20)
- NTN NTN 4T-3490, Tapered Roller Bearing Cone 15 In Id X 11721 In W (4T-3490)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 1.000", L 1.313", Aluminum (BC16-1/4"-6MM-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.250", L 3.200", Aluminum (BC36-16-12-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 3/8 In (PCR18-8-6-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.000", L 2.313", Alum (BCK32-16-12-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 14x14mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-14-14-A)
- RULAND Coupling, Bellows Clamp, Bore 1x1/2 In (BC32-16-8-A)
- Ruland Couplings, Collars, & Adapters