Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub, Single, Bore 25mm, OD56.0mm, Aluminum, MCPRS56-25-A
Mfr # MCPRS56-25-A
Zoro # G3388000
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25 mm
- Max. RPM 10000 RPM
- Outside Dia. 2.205 in (56.0 mm)
- Overall Length 1.772 in (45.0 mm)
- Finish Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCPRS56-25-A
- Zoro # G3388000
- UPC # 634529314821
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 2.205 in (56.0 mm) |
Overall Length | 1.772 in (45.0 mm) |
Fastening Dimensions | Metric |
Set Screw Size | M6 |
Hub Width | 15.0 mm |
Details
Max. RPM | 10000 RPM |
Finish | Clear Anodized |
Material | Aluminum |
Weight | 0.2006 lbs |
Style | Clamp |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Screw Type | Clamp |
Number of Screws | 1 ea |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Material | Alloy Steel |
Bore Tolerance | +0.07 mm / +0.02 mm |
Measurement Type | Metric |
Screw Seating Torque | 8.0 Nm |
Screw Finish | Black Oxide |
B1 Shaft Penetration | 15.0 mm |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 25mm bore, 56.0mm OD, and 15.0mm length. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 10000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES High Tack Clear Penetrating Gel Lubricant, 13 oz., EA1 (PC-2091-1)
- LISLE BEARING PACKER (LI34550)
- PIX Belt, BX Cogged, 21/32 x 27 in. OC (BX24)
- GROZ Plastic Measures, 6 qt. (41904)
- RULAND Clamp Bellows Cplg, Bores 0.375"x8mm, OD 1.000", L 1.313", Aluminum (BC16-3/8"-8MM-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Aluminum (MWC25-3/8"-3/8"-A)
- RULAND Coupling, Bellows Clamp, Bore 3/4x1/2 In (BC26-12-8-A)
- RULAND Coupling, 4 Beam, Bore 3/8x3/8 In (PSR16-6-6-A)
- RULAND Clamp Bellows Cplg, Bores 18x16mm, OD 2.250", L 3.200", Aluminum (MBC57-18-16-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", Aluminum, OD 1.250", L 1.750" (FCR20-14MM-5/16"-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Aluminum (BC36-16-10-A)
- Ruland Couplings, Collars, & Adapters