Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub, Single, Bore 22mm, OD56.0mm, Aluminum, MCPTS56-22-A
Mfr # MCPTS56-22-A
Zoro # G3394538
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 22 mm
- Max. RPM 10000 RPM
- Outside Dia. 2.205 in (56.0 mm)
- Overall Length 1.535 in (39.0 mm)
- Finish Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCPTS56-22-A
- Zoro # G3394538
- UPC # 634529228586
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 22 mm |
Outside Dia. | 2.205 in (56.0 mm) |
Overall Length | 1.535 in (39.0 mm) |
Hub Width | 12.0 mm |
Set Screw Size | M5 |
Fastening Dimensions | Metric |
Details
Max. RPM | 10000 RPM |
Finish | Clear Anodized |
Material | Aluminum |
Weight | 0.1631 lbs |
Style | Clamp, Thin Hub |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Screw Type | Clamp, Thin Hub |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
B1 Shaft Penetration | 12.0 mm |
Screw Material | Alloy Steel |
Screw Seating Torque | 5.7 Nm |
Screw Finish | Black Oxide |
Number of Screws | 1 ea |
Measurement Type | Metric |
Bore Tolerance | +0.07 mm / +0.02 mm |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type thin hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 22mm bore, 56.0mm OD, and 12.0mm length. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 10000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X08X08)
- BROWNING Gearbelt Pulleys-500, #24LB075 X5/8 (24LB075 X5/8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/16 (38-190627-2-4)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- RULAND Clamp Oldham Coupling Hub, Bore 0.625", OD 1.625", Stainless Steel (OCT26-10-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-SS)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST8-4-A)
- RULAND Motion Control Coupling, 4 Beam, 1/4"x6mm, 303 SS, OD 0.750", L 0.900" (PCR12-1/4"-6MM-SS)
- RULAND Motion Control Coupling, 4 Beam, 3/16"x4mm, Aluminum, OD 0.625", L 0.800" (PCR10-3/16"-4MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x16mm, OD 1.625", L 2.000", Alum (BCK26-3/4"-16MM-A)
- Ruland Motion Control Couplings