Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub, Single, Bore 14mm, OD37.0mm, Aluminum, MCPRS37-14-A
Mfr # MCPRS37-14-A
Zoro # G3386479
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 14 mm
- Max. RPM 15000 RPM
- Outside Dia. 1.457 in (37.0 mm)
- Overall Length 1.181 in (30.0 mm)
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCPRS37-14-A
- Zoro # G3386479
- UPC # 634529306512
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 14 mm |
Outside Dia. | 1.457 in (37.0 mm) |
Overall Length | 1.181 in (30.0 mm) |
Set Screw Size | M4 |
Hub Width | 10.0 mm |
Fastening Dimensions | Metric |
Details
Max. RPM | 15000 RPM |
Material | Aluminum |
Weight | 0.0573 lbs |
Finish | Clear Anodized |
Style | Clamp |
Screw Type | Clamp |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Bore Tolerance | +0.06 mm / +0.02 mm |
Number of Screws | 1 ea |
Screw Seating Torque | 3.0 Nm |
Measurement Type | Metric |
Screw Finish | Black Oxide |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Material | Alloy Steel |
B1 Shaft Penetration | 10.0 mm |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 14mm bore, 37.0mm OD, and 10.0mm length. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 15000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces COMBILIFT CPHY0076, Return Line, 10 micron, Outside-In (MF0062314)
- GATES FleetRunner Heavy Duty Micro-V Belt, K061195HD (K061195HD)
- AEROQUIP Clip, 6 Dash, PK10 (1F40104-06C)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2K16)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.875"x0.750", OD 2.000", L 2.313", Alum (BCK32-14-12-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 10x10 mm (PSMR25-10-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x11mm, OD 1.625", L 2.000", Alum (BCK26-5/8"-11MM-A)
- RULAND Motion Control Coupling, 6 Beam, 15mmx1/2", Aluminum, OD 1.250", L 1.750" (FCR20-15MM-1/2"-A)
- RULAND Bellows Coupling (BCK44-1 1/2"-25MM-A)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR25-10-10-A)
- Ruland Couplings, Collars, & Adapters