Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub, Single, Bore 11mm, OD56.0mm, Aluminum, MCPRS56-11-A
Mfr # MCPRS56-11-A
Zoro # G3387748
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 11 mm
- Max. RPM 10000 RPM
- Outside Dia. 2.205 in (56.0 mm)
- Overall Length 1.772 in (45.0 mm)
- Weight 0.2006 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCPRS56-11-A
- Zoro # G3387748
- UPC # 634529306635
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 11 mm |
Outside Dia. | 2.205 in (56.0 mm) |
Overall Length | 1.772 in (45.0 mm) |
Hub Width | 15.0 mm |
Set Screw Size | M6 |
Fastening Dimensions | Metric |
Details
Max. RPM | 10000 RPM |
Weight | 0.2006 lbs |
Material | Aluminum |
Finish | Clear Anodized |
Style | Clamp |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Screw Type | Clamp |
Bore Tolerance | +0.06 mm / +0.02 mm |
Screw Finish | Black Oxide |
B1 Shaft Penetration | 22.4 mm |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Seating Torque | 8.0 Nm |
Screw Material | Alloy Steel |
Measurement Type | Metric |
Number of Screws | 1 ea |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 11mm bore, 56.0mm OD, and 15.0mm length. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 10000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 16HB-20MORB Straight (4604-16-20-O)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3309)
- GATES Metric-Power V-Belts, XPZ875 (XPZ875)
- VIBCO Pneumatic Vibrator, 900 lb, 4000 vpm, 80psi (VS-510)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", 303 SS, OD 1.250", L 1.750" (FCR20-14MM-5/16"-SS)
- RULAND Coupling, Oldham Coupling Disc (OD8/13-NL)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-15-A)
- RULAND Clamp Bellows Cplg, Bores 19x19mm, OD 2.250", L 3.200", Aluminum (MBC57-19-19-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x3mm, OD 8.0mm, Aluminum (MRSS8-4-3-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRSS6-2-1.5-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 14x14mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-14-14-A)
- Ruland Couplings, Collars, & Adapters