Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub, Single, Bore 10mm, OD25.0mm, Aluminum, MCPTS25-10-A
Mfr # MCPTS25-10-A
Zoro # G3397749
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10 mm
- Max. RPM 22000 RPM
- Outside Dia. 0.984 in (25.0 mm)
- Overall Length 0.807 in (20.5 mm)
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCPTS25-10-A
- Zoro # G3397749
- UPC # 634529228258
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 0.984 in (25.0 mm) |
Overall Length | 0.807 in (20.5 mm) |
Hub Width | 7.0 mm |
Set Screw Size | M2.5 |
Fastening Dimensions | Metric |
Details
Max. RPM | 22000 RPM |
Material | Aluminum |
Finish | Clear Anodized |
Weight | 0.0154 lbs |
Screw Type | Clamp, Thin Hub |
Style | Clamp, Thin Hub |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Screw Finish | Black Oxide |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Bore Tolerance | +0.05 mm / +0.01 mm |
Screw Material | Alloy Steel |
B1 Shaft Penetration | 7.0 mm |
Measurement Type | Metric |
Number of Screws | 1 ea |
Screw Seating Torque | 0.7 Nm |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type thin hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 10mm bore, 25.0mm OD, and 7.0mm length. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 22000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 18mm, Steel (MCL-18-F)
- MTD Grease-Gadus S2 V1 (737-05007)
- LEESON 5Hp Motor 230 Volts 1 Ph 1740 Rpm Frame (131630.00)
- SMC Extended Male Elbow, 90 Deg, 3/8 in. (KQ2W11-36AS)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/4 In (PCR18-8-4-A)
- RULAND Coupling, Oldham Coupling Disc (OD12/19-AT)
- RULAND Coupling, Oldham Clamp, Bore 5 mm (MOCT19-5-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 2.250", L 3.200", Alum (MBCK57-20-15-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Stainless Steel (MWC25-3/8"-3/8"-SS)
- RULAND 4-Beam Clamp Coupling, Bores 0.188"x0.188", OD 0.590", Stainless Steel (MWC15-3/16"-3/16"-SS)
- RULAND Coupling, Oldham Coupling Disc (OD16/25-NL)
- Ruland Motion Control Couplings