Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub, Single, Bore 0.375", OD1.457", Aluminum, CPRS23-6-A
Mfr # CPRS23-6-A
Zoro # G3403385
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.375 in
- Max. RPM 15000 RPM
- Outside Dia. 1.457 in (37.0 mm)
- Overall Length 1.181 in (30.0 mm)
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CPRS23-6-A
- Zoro # G3403385
- UPC # 634529303801
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.375 in |
Outside Dia. | 1.457 in (37.0 mm) |
Overall Length | 1.181 in (30.0 mm) |
Fastening Dimensions | Metric |
Set Screw Size | M4 |
Hub Width | 0.394 in |
Details
Max. RPM | 15000 RPM |
Material | Aluminum |
Weight | 0.0573 lbs |
Finish | Clear Anodized |
Style | Clamp |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Screw Type | Clamp |
Screw Finish | Black Oxide |
B1 Shaft Penetration | 0.570 in |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Seating Torque | 3.0 Nm |
Number of Screws | 1 ea |
Screw Material | Alloy Steel |
Measurement Type | Inch |
Bore Tolerance | +0.002 in / +0.001 in |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 0.375" bore, 1.457" OD, and 0.394" length. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 15000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, C, 7/8 x 179 in. OC, 8 Band (8HC175)
- ALLEN BRADLEY Ac Drive 25BD013N104 (25B-D013N104)
- SMC Guided Cylinder, 25mm Bore, 30mm Stroke (MGPM25-30Z)
- POWERFLITE AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (AX57-2)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.000", L 2.313", Alum (BCK32-16-12-A)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR25-10-10-A)
- RULAND Coupling, Oldham Clamp, Bore 1/2 In (OCT21-8-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In (FCR24-10-10-SS)
- RULAND Coupling, Bellows Clamp, 25mmx19mm (MBC51-25-19-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 2.250", L 3.200", Alum (MBCK57-20-15-A)
- WATTS BRASS & TUBULAR 1 X 1 STR COUPLING (88005245)
- Ruland Motion Control Couplings