Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub, Double, Bore 8mm, OD25.0mm, Aluminum, MCPRD25-8-A
Mfr # MCPRD25-8-A
Zoro # G3399480
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 8 mm
- Max. RPM 22000 RPM
- Outside Dia. 0.984 in (25.0 mm)
- Overall Length 1.220 in (31.0 mm)
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCPRD25-8-A
- Zoro # G3399480
- UPC # 634529304976
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 0.984 in (25.0 mm) |
Overall Length | 1.220 in (31.0 mm) |
Fastening Dimensions | Metric |
Set Screw Size | M3 |
Hub Width | 9.5 mm |
Details
Max. RPM | 22000 RPM |
Material | Aluminum |
Weight | 0.0265 lbs |
Finish | Clear Anodized |
Screw Type | Clamp |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Style | Clamp |
Screw Finish | Black Oxide |
Screw Seating Torque | 1.3 Nm |
Number of Screws | 1 ea |
Bore Tolerance | +0.05 mm / +0.01 mm |
B1 Shaft Penetration | 9.5 mm |
Measurement Type | Metric |
Screw Material | Alloy Steel |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 8mm bore, 25.0mm OD, and 9.5mm length. The use of two inserts allows for higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 22000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A32 Wrapped V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (A32)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 7/16-20 JIC (1AA4FJ6)
- GATES Bushing, Series 1210, Bore Dia 0.875 In (1210 .7/8)
- BOWER Tapered Roller Bearing Cone - 0.8656 In Id X 0.655 In W (LM12749)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- RULAND Clamp Bellows Cplg, Bores 13mmx0.500", OD 2.000", L 2.313", Aluminum (BC32-13MM-1/2"-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 3/16 In (PCR12-4-3-A)
- RULAND Slit Coupling, Set Screw, Long, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRLS6-2-1.5-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", Aluminum, OD 1.250", L 1.750" (FCR20-14MM-5/16"-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 5/8 In (FCR24-12-10-A)
- RULAND Coupling, Oldham Coupling Disc (OD26/41-NL)
- Ruland Couplings, Collars, & Adapters