Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub, Double, Bore 14mm, OD56.0mm, Aluminum, MCPRD56-14-A
Mfr # MCPRD56-14-A
Zoro # G3416466
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 14 mm
- Max. RPM 10000 RPM
- Outside Dia. 2.205 in (56.0 mm)
- Overall Length 2.244 in (57.0 mm)
- Finish Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCPRD56-14-A
- Zoro # G3416466
- UPC # 634529305416
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 14 mm |
Outside Dia. | 2.205 in (56.0 mm) |
Overall Length | 2.244 in (57.0 mm) |
Fastening Dimensions | Metric |
Set Screw Size | M6 |
Hub Width | 15.0 mm |
Details
Max. RPM | 10000 RPM |
Finish | Clear Anodized |
Material | Aluminum |
Weight | 0.2161 lbs |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Screw Type | Clamp |
Style | Clamp |
Bore Tolerance | +0.06 mm / +0.02 mm |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Number of Screws | 1 ea |
Screw Material | Alloy Steel |
Measurement Type | Metric |
B1 Shaft Penetration | 28.4 mm |
Screw Seating Torque | 8.0 Nm |
Screw Finish | Black Oxide |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 14mm bore, 56.0mm OD, and 15.0mm length. The use of two inserts allows for higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 10000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5.75 inch OD (6B54SK)
- ZORO SELECT Straight Hose Clamp, 1 in Hose I.D, 3/4 in Thread (6AFJ5)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-02AS)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06MP (6401-06-06)
- RULAND Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.313", L 1.688", Aluminum (BC21-11MM-3/8"-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- RULAND Coupling, Bellows Clamp, Bore 7/8x3/4 In (BC32-14-12-A)
- RULAND Coupling, Bellows Clamp, Bore 5/8x3/8 In (BC26-10-6-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 16x13mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-16-13-A)
- RULAND Slit Coupling, Clamp, Long, Bores 10mmx0.188", OD 0.787", Aluminum (RLC13-10MM-3/16"-A)
- RULAND Clamp Bellows Cplg, Bores 17x17mm, OD 50.8mm, L 58.7mm, Aluminum (MBC51-17-17-A)
- Ruland Couplings, Collars, & Adapters