Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub, Double, Bore 14mm, OD37.0mm, Aluminum, MCPTD37-14-A
Mfr # MCPTD37-14-A
Zoro # G3390146
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 14 mm
- Max. RPM 15000 RPM
- Outside Dia. 1.457 in (37.0 mm)
- Overall Length 1.260 in (32.0 mm)
- Weight 0.0463 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCPTD37-14-A
- Zoro # G3390146
- UPC # 634529227565
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 14 mm |
Outside Dia. | 1.457 in (37.0 mm) |
Overall Length | 1.260 in (32.0 mm) |
Set Screw Size | M3 |
Fastening Dimensions | Metric |
Hub Width | 7.0 mm |
Details
Max. RPM | 15000 RPM |
Weight | 0.0463 lbs |
Material | Aluminum |
Finish | Clear Anodized |
Screw Type | Clamp, Thin Hub |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Style | Clamp, Thin Hub |
B1 Shaft Penetration | 7.0 mm |
Screw Finish | Black Oxide |
Screw Material | Alloy Steel |
Bore Tolerance | +0.06 mm / +0.02 mm |
Number of Screws | 1 ea |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Measurement Type | Metric |
Screw Seating Torque | 1.3 Nm |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style double insert type thin hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 14mm bore, 37.0mm OD, and 7.0mm length. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of two inserts allows for higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 15000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS (SPK-24-SS)
- OETIKER Clamp, Oetiker, Stepless, 19.8mm, 100 Bag (16702498)
- HERITAGE Hose Clamp, Gen Purp Assort 100 pcs. (DISP-HC100)
- CAMOZZI #6580 6, Union, 6MM OD (6580 6)
- RULAND Coupling, Bellows Clamp, Bore 10x10 mm (MBC25-10-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.250", L 3.200", Alum (BCK36-16-12-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x3mm, OD 8.0mm, Aluminum (MRSS8-4-3-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 3/16 In (FCR12-4-3-A)
- RULAND Coupling, Double Disc Clamp, Bore 10x10 mm (MDCD25-10-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-SS)
- RULAND Bellows Coupling (BCK44-1 1/2"-25MM-A)
- Ruland Motion Control Couplings