Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub, Double, Bore 12mm, OD37.0mm, Aluminum, MCPRD37-12-A
Mfr # MCPRD37-12-A
Zoro # G3386174
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 12 mm
- Max. RPM 15000 RPM
- Outside Dia. 1.457 in (37.0 mm)
- Overall Length 1.496 in (38.0 mm)
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCPRD37-12-A
- Zoro # G3386174
- UPC # 634529305010
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 1.457 in (37.0 mm) |
Overall Length | 1.496 in (38.0 mm) |
Hub Width | 10.0 mm |
Set Screw Size | M4 |
Fastening Dimensions | Metric |
Details
Max. RPM | 15000 RPM |
Material | Aluminum |
Finish | Clear Anodized |
Weight | 0.0595 lbs |
Style | Clamp |
Screw Type | Clamp |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Measurement Type | Metric |
B1 Shaft Penetration | 18.9 mm |
Screw Seating Torque | 3.0 Nm |
Bore Tolerance | +0.06 mm / +0.02 mm |
Screw Material | Alloy Steel |
Number of Screws | 1 ea |
Screw Finish | Black Oxide |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 12mm bore, 37.0mm OD, and 10.0mm length. The use of two inserts allows for higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 15000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Md1-L00-3/8-Lh-Tf, Lubricator, 3/8 NPT Ports, Right-To-Left Flow Direction (MD1-L00-3/8-LH-TF)
- WILKERSON Regulator, 1/2In Modular (R26-04-000)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YDZ9)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #24, 10/Bx (23388)
- RULAND Keyed Clamp Bellows Cplg, Bores 24x22mm, OD 2.250", L 3.200", Alum (MBCK57-24-22-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In (FCR24-10-10-A)
- RULAND Coupling, Bellows Clamp, Bore 3/4x3/4 In (BC32-12-12-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Aluminum (BC36-16-10-A)
- RULAND Clamp Oldham Coupling Hub, Bore 0.625", OD 1.625", Stainless Steel (OCT26-10-SS)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 1.625", L 2.000", Alum (BCK26-12-8-A)
- AUTONICS Encoder Coupling, Bore 4mm, O D 13mm (EC-4)
- Ruland Couplings, Collars, & Adapters