Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub, Double, Bore 10mm, OD37.0mm, Aluminum, MCPRD37-10-A
Mfr # MCPRD37-10-A
Zoro # G3388956
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10 mm
- Max. RPM 15000 RPM
- Outside Dia. 1.457 in (37.0 mm)
- Overall Length 1.496 in (38.0 mm)
- Weight 0.0595 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCPRD37-10-A
- Zoro # G3388956
- UPC # 634529304990
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 1.457 in (37.0 mm) |
Overall Length | 1.496 in (38.0 mm) |
Set Screw Size | M4 |
Fastening Dimensions | Metric |
Hub Width | 10.0 mm |
Details
Max. RPM | 15000 RPM |
Weight | 0.0595 lbs |
Finish | Clear Anodized |
Material | Aluminum |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Style | Clamp |
Screw Type | Clamp |
B1 Shaft Penetration | 18.9 mm |
Measurement Type | Metric |
Bore Tolerance | +0.05 mm / +0.01 mm |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Finish | Black Oxide |
Screw Material | Alloy Steel |
Screw Seating Torque | 3.0 Nm |
Number of Screws | 1 ea |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 10mm bore, 37.0mm OD, and 10.0mm length. The use of two inserts allows for higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 15000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 50 feet Solid Fittings (HR14-050)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K416BG)
- NUMATICS Clamp, Series 652 (P652AT502466001)
- AEROQUIP Female O-Ring Hose Fitting, 6 Dash (FJ3055-01-0606S)
- RULAND Clamp Bellows Cplg, Bores 18x16mm, OD 2.250", L 3.200", Aluminum (MBC57-18-16-A)
- RULAND Slit Coupling, Clamp, Long, Bores 10mmx0.188", OD 0.787", Aluminum (RLC13-10MM-3/16"-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.000", L 2.313", Alum (BCK32-1"-15MM-A)
- RULAND Clamp Bellows Cplg, Bores 20mmx0.375", OD 1.625", L 2.000", Aluminum (BC26-20MM-3/8"-A)
- RULAND Coupling, Bellows Clamp, Bore 7/8x5/8 In (BC32-14-10-A)
- RULAND Coupling, Bellows Clamp, Bore 10x10 mm (MBC25-10-10-A)
- RULAND Clamp Bellows Cplg, Bores 0.875"x0.625", OD 2.250", L 3.200", Aluminum (BC36-14-10-A)
- Ruland Couplings, Collars, & Adapters