Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub, Double, Bore 10mm, OD25.0mm, Aluminum, MCPTD25-10-A
Mfr # MCPTD25-10-A
Zoro # G3390128
original price:
$27.90
26% off
new price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10 mm
- Max. RPM 22000 RPM
- Outside Dia. 0.984 in (25.0 mm)
- Overall Length 1.024 in (26.0 mm)
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCPTD25-10-A
- Zoro # G3390128
- UPC # 634529227459
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 0.984 in (25.0 mm) |
Overall Length | 1.024 in (26.0 mm) |
Set Screw Size | M2.5 |
Hub Width | 7.0 mm |
Fastening Dimensions | Metric |
Details
Max. RPM | 22000 RPM |
Material | Aluminum |
Weight | 0.0179 lbs |
Finish | Clear Anodized |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Screw Type | Clamp, Thin Hub |
Style | Clamp, Thin Hub |
Number of Screws | 1 ea |
Screw Finish | Black Oxide |
B1 Shaft Penetration | 7.0 mm |
Screw Material | Alloy Steel |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Seating Torque | 0.7 Nm |
Bore Tolerance | +0.05 mm / +0.01 mm |
Measurement Type | Metric |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style double insert type thin hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 10mm bore, 25.0mm OD, and 7.0mm length. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of two inserts allows for higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 22000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Multi Type B Belt, B138 (B138)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-35AS)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 935245, Pressure Line, 5 micron (ZX-935245)
- DAYTON Agricultural Fan Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBV9)
- RULAND Controlflex Coupling Hub w/Key, Double, Bore 10mm, OD 19.0mm, Alum (MCPRDK19-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x16mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-16-A)
- RULAND Coupling, Oldham Set Screw, Bore 12 mm (MOST25-12-A)
- RULAND Coupling, Oldham Clamp, Bore 12 mm (MOCT33-12-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In (FCR24-10-10-SS)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRSS6-2-1.5-A)
- Ruland Couplings, Collars, & Adapters