Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub, Dbl, Bore 1.125", OD2.205", Aluminum, CPTD35-18-A
Mfr # CPTD35-18-A
Zoro # G3391467
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.125 in
- Max. RPM 10000 RPM
- Outside Dia. 2.205 in (56.0 mm)
- Overall Length 2.008 in (51.0 mm)
- Finish Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CPTD35-18-A
- Zoro # G3391467
- UPC # 634529304341
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1.125 in |
Outside Dia. | 2.205 in (56.0 mm) |
Overall Length | 2.008 in (51.0 mm) |
Fastening Dimensions | Metric |
Hub Width | 0.472 in |
Set Screw Size | M5 |
Details
Max. RPM | 10000 RPM |
Finish | Clear Anodized |
Material | Aluminum |
Weight | 0.172 lbs |
Screw Type | Clamp, Thin Hub |
Style | Clamp, Thin Hub |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Screw Finish | Black Oxide |
Number of Screws | 1 ea |
Screw Seating Torque | 5.7 Nm |
Screw Material | Alloy Steel |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Measurement Type | Inch |
B1 Shaft Penetration | 0.984 in |
Bore Tolerance | +0.003 in / +0.001 in |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style double insert type thin hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 1.125" bore, 2.205" OD, and 0.472" length. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of two inserts allows for higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 10000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST High Flow Coupler, 1/4" MNPT (ERC 071251)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (60BS16H X 1 1/4)
- GREENLEE Water Pump, Hyd, 2 In Outlet, 275 GPM Max (H4665A)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 475 SDS (4 3V 475 SDS)
- RULAND Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.313", L 1.688", Aluminum (BC21-11MM-3/8"-A)
- RULAND Oldham Coupling Disk, 36/57 OD, PEEK (OD36/57-PEK)
- RULAND Coupling, Bellows Clamp, Bore 1/2x3/8 In (BC26-8-6-A)
- RULAND Clamp Bellows Cplg, Bores 19x13mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-13-A)
- RULAND CntrlFlx Cplng Hub w/Key, Single, Bore 0.750", OD2.205", Alum, CPTSK35-12-A (CPTSK35-12-A)
- RULAND Coupling Insert, Oldham Disc, (OD32/51-AT)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR24-8-6-A)
- Ruland Motion Control Couplings