Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub, Dbl, Bore 0.625", OD1.457", Aluminum, CPTD23-10-A
Mfr # CPTD23-10-A
Zoro # G3398966
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.625 in
- Max. RPM 15000 RPM
- Outside Dia. 1.457 in (37.0 mm)
- Overall Length 1.260 in (32.0 mm)
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CPTD23-10-A
- Zoro # G3398966
- UPC # 634529304242
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 1.457 in (37.0 mm) |
Overall Length | 1.260 in (32.0 mm) |
Fastening Dimensions | Metric |
Set Screw Size | M3 |
Hub Width | 0.276 in |
Details
Max. RPM | 15000 RPM |
Material | Aluminum |
Finish | Clear Anodized |
Weight | 0.0463 lbs |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Style | Clamp, Thin Hub |
Screw Type | Clamp, Thin Hub |
Screw Finish | Black Oxide |
Bore Tolerance | +0.002 in / +0.001 in |
Measurement Type | Inch |
B1 Shaft Penetration | 0.610 in |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Material | Alloy Steel |
Number of Screws | 1 ea |
Screw Seating Torque | 1.3 Nm |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style double insert type thin hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 0.625" bore, 1.457" OD, and 0.276" length. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of two inserts allows for higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 15000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Levelwind Retractable Air Hose Reel, 3/8" x 50' (L8305)
- PIX Poly Rib J Belt, 31 in. EL-6 Rib (310J6)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (SA12-1A150)
- APOLLO VALVES Safety Relief Valve, 15 psi (10-512-P15)
- RULAND Motion Control Coupling, 4 Beam, 3mmx3/32", Aluminum, OD 0.375", L 0.563" (PCR6-3MM-3/32"-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x4mm, OD 8.0mm, Aluminum (MRSS8-4-4-A)
- RULAND Clamp Bellows Cplg, Bores 20mmx0.375", OD 1.625", L 2.000", Aluminum (BC26-20MM-3/8"-A)
- RULAND Bellows Coupling (BC50-40MM-1 1/2"-A)
- RULAND Motion Control Coupling, 4 Beam, 12x11mm, 303 SS, OD 30.0mm, L 38.0mm (MWC30-12-11-SS)
- RULAND Coupling, Oldham Set Screw, Bore 12 mm (MOST25-12-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x24mm, OD 2.000", L 2.313", Aluminum (BC32-1"-24MM-A)
- Ruland Motion Control Couplings