Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub, Dbl, Bore 0.625", OD1.457", Aluminum, CPRD23-10-A
Mfr # CPRD23-10-A
Zoro # G3386110
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.625 in
- Max. RPM 15000 RPM
- Outside Dia. 1.457 in (37.0 mm)
- Overall Length 1.496 in (38.0 mm)
- Finish Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CPRD23-10-A
- Zoro # G3386110
- UPC # 634529303207
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 1.457 in (37.0 mm) |
Overall Length | 1.496 in (38.0 mm) |
Fastening Dimensions | Metric |
Set Screw Size | M4 |
Hub Width | 0.394 in |
Details
Max. RPM | 15000 RPM |
Finish | Clear Anodized |
Material | Aluminum |
Weight | 0.0595 lbs |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Screw Type | Clamp |
Style | Clamp |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Material | Alloy Steel |
Measurement Type | Inch |
Screw Seating Torque | 3.0 Nm |
Bore Tolerance | +0.002 in / +0.001 in |
Screw Finish | Black Oxide |
Number of Screws | 1 ea |
B1 Shaft Penetration | 0.728 in |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 0.625" bore, 1.457" OD, and 0.394" length. The use of two inserts allows for higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 15000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-04AS)
- INA Needle Brg, Drawn Cup, Bore 0.625 In (SCE1010)
- PARKER Hydraulic Quick Connect Hose Coupling Set, Steel Body, Ball Lock, 1/4"-18 Thread Size, 3000 Series (3000-2)
- RULAND Motion Control Coupling, 6 Beam, 13x10mm, Aluminum, OD 31.8mm, L 44.5mm (FSMR32-13-10-A)
- RULAND Clamp Bellows Cplg, Bores 20x16mm, OD 2.250", L 3.200", Aluminum (MBC57-20-16-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-A)
- RULAND Coupling, Bellows Clamp, Bore 5/8x1/2 In (BC32-10-8-A)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR25-10-10-A)
- RULAND Coupling, Oldham Clamp, Bore 1/4 In (OCT16-4-A)
- Ruland Couplings, Collars, & Adapters