Shop All Motion Control Couplings
Ruland
Clamp Oldham Coupling Hub, Bore 7mm, OD 25.4mm, Stainless Steel
Mfr # MOCT25-7-SS
Zoro # G3387565
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7 mm
- Max. RPM 4500 RPM
- Outside Dia. 1.000 in (25.4 mm)
- Overall Length 1.250 in (31.8 mm)
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOCT25-7-SS
- Zoro # G3387565
- UPC # 634529238820
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 7 mm |
Outside Dia. | 1.000 in (25.4 mm) |
Overall Length | 1.250 in (31.8 mm) |
Set Screw Size | M3 |
Fastening Dimensions | Metric |
Hub Width | 11.9 mm |
Details
Max. RPM | 4500 RPM |
Finish | Bright |
Material | 303 Stainless Steel |
Weight | 0.0959 lbs |
Max. Temp. Range (F) | Rating determined by disk |
Screw Type | Clamp |
Style | Clamp |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Screw Finish | Bright |
B1 Shaft Penetration | 11.9 mm |
Screw Material | 18-8 300 Series Stainless Steel |
Bore Tolerance | +0.03 mm / -0.00 mm |
Screw Seating Torque | 1.1 Nm |
Number of Screws | 1 ea |
Measurement Type | Metric |
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This clamp style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. It has a 7mm bore, 25.4mm OD, and 11.9mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Valve, PK10 (39853)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (SPK-10-F)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- BESTORQ Aftermarket HUSQVARNA 532419744 Replacement Belt, A32 (A32)
- RULAND Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.250", L 3.200", Aluminum (BC36-16-12-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/4 In (PCR18-8-4-A)
- RULAND Motion Control Coupling, 6 Beam, 13x10mm, Aluminum, OD 31.8mm, L 44.5mm (FSMR32-13-10-A)
- RULAND Coupling, 4 Beam Clamp, Bore 6 x 4 mm (PCMR19-6-4-A)
- RULAND Clamp Bellows Cplg, Bores 19x13mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-13-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 10x10 mm (PSMR25-10-10-A)
- RULAND Clamp Bellows Cplg, Bores 13mmx0.500", OD 2.000", L 2.313", Aluminum (BC32-13MM-1/2"-A)
- Ruland Couplings, Collars, & Adapters