Shop All Motion Control Couplings
Ruland
Clamp Oldham Coupling Hub, Bore 19mm, OD 41.3mm, Stainless Steel
Mfr # MOCT41-19-SS
Zoro # G3386707
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 19 mm
- Max. RPM 4500 RPM
- Outside Dia. 1.625 in (41.3 mm)
- Overall Length 2.000 in (50.8 mm)
- Weight 0.3467 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOCT41-19-SS
- Zoro # G3386707
- UPC # 634529238950
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 19 mm |
Outside Dia. | 1.625 in (41.3 mm) |
Overall Length | 2.000 in (50.8 mm) |
Set Screw Size | M4 |
Fastening Dimensions | Metric |
Hub Width | 18.0 mm |
Details
Max. RPM | 4500 RPM |
Weight | 0.3467 lbs |
Material | 303 Stainless Steel |
Finish | Bright |
Max. Temp. Range (F) | Rating determined by disk |
Style | Clamp |
Screw Type | Clamp |
Screw Material | 18-8 300 Series Stainless Steel |
Number of Screws | 1 ea |
Bore Tolerance | +0.03 mm / -0.00 mm |
Screw Seating Torque | 2.5 Nm |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
B1 Shaft Penetration | 18.0 mm |
Measurement Type | Metric |
Screw Finish | Bright |
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This clamp style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. It has a 19mm bore, 41.3mm OD, and 18.0mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORRINGTON 65SD23 CJ W33, Spherical Roller Bearings, Srb 400Mm Od Timken (65SD23 CJ W33)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 49'' (4L490)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10JES, EPDM Rubber (10JS)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- RULAND Slit Coupling, Set Screw, Short, Bores 1.5x1.5mm, OD 6.0mm, Aluminum (MRSS6-1.5-1.5-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Aluminum (MWC25-3/8"-3/8"-A)
- RULAND Clamp Bellows Cplg, Bores 0.625"x12mm, OD 1.625", L 2.000", Aluminum (BC26-5/8"-12MM-A)
- RULAND Coupling, 4 Beam, Bore 1/2x3/8 In (PSR18-8-6-A)
- RULAND Coupling, Oldham Coupling Disc (OD21/33-NL)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD37.0mm, Alum, MCPRDK37-15-A (MCPRDK37-15-A)
- RULAND Coupling, Oldham Clamp, Bore 5 mm (MOCT19-5-A)
- Ruland Motion Control Couplings