Shop All Motion Control Couplings
Ruland
Clamp Oldham Coupling Hub, Bore 12mm, OD 41.3mm, Stainless Steel
Mfr # MOCT41-12-SS
Zoro # G3392578
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 12 mm
- Max. RPM 4500 RPM
- Outside Dia. 1.625 in (41.3 mm)
- Overall Length 2.000 in (50.8 mm)
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOCT41-12-SS
- Zoro # G3392578
- UPC # 634529229927
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 1.625 in (41.3 mm) |
Overall Length | 2.000 in (50.8 mm) |
Hub Width | 18.0 mm |
Set Screw Size | M4 |
Fastening Dimensions | Metric |
Details
Max. RPM | 4500 RPM |
Material | 303 Stainless Steel |
Weight | 0.3979 lbs |
Finish | Bright |
Screw Type | Clamp |
Style | Clamp |
Max. Temp. Range (F) | Rating determined by disk |
Screw Finish | Bright |
Screw Material | 18-8 300 Series Stainless Steel |
Number of Screws | 1 ea |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
B1 Shaft Penetration | 18.0 mm |
Bore Tolerance | +0.03 mm / -0.00 mm |
Screw Seating Torque | 2.5 Nm |
Measurement Type | Metric |
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This clamp style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. It has a 12mm bore, 41.3mm OD, and 18.0mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-02A)
- NUMATICS Part Filter, 3/8 in, Particulate, 0.94 lb (8652ABBP3JA000N)
- SQUARE D Pilot light, Harmony 9001K, metal, glass, domed, green, 30mm, LED green, 120V (9001KP38LGG6)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD (AK11434)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x16mm, OD 1.625", L 2.000", Alum (BCK26-3/4"-16MM-A)
- RULAND Coupling, Bellows Clamp, Bore 8x8 mm (MBC25-8-8-A)
- RULAND Clamp Bellows Cplg, Bores 18x16mm, OD 2.250", L 3.200", Aluminum (MBC57-18-16-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/8 In (FCR24-12-6-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- RULAND Controlflex Coupling Hub w/Key, Single, Bore 16mm, OD 75.0mm, Alum (MCPRSK75-16-A)
- RULAND Coupling, Oldham Clamp, Bore 12 mm (MOCT33-12-A)
- Ruland Motion Control Couplings