Shop All Motion Control Couplings
Ruland
Clamp Oldham Coupling Hub, Bore 11mm, OD 25.4mm, Stainless Steel
Mfr # MOCT25-11-SS
Zoro # G3385937
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 11 mm
- Max. RPM 4500 RPM
- Outside Dia. 1.000 in (25.4 mm)
- Overall Length 1.250 in (31.8 mm)
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOCT25-11-SS
- Zoro # G3385937
- UPC # 634529238806
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 11 mm |
Outside Dia. | 1.000 in (25.4 mm) |
Overall Length | 1.250 in (31.8 mm) |
Fastening Dimensions | Metric |
Set Screw Size | M3 |
Hub Width | 11.9 mm |
Details
Max. RPM | 4500 RPM |
Material | 303 Stainless Steel |
Weight | 0.0852 lbs |
Finish | Bright |
Max. Temp. Range (F) | Rating determined by disk |
Screw Type | Clamp |
Style | Clamp |
Screw Finish | Bright |
Screw Seating Torque | 1.1 Nm |
Number of Screws | 1 ea |
Measurement Type | Metric |
Bore Tolerance | +0.03 mm / -0.00 mm |
Screw Material | 18-8 300 Series Stainless Steel |
B1 Shaft Penetration | 11.9 mm |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This clamp style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. It has an 11mm bore, 25.4mm OD, and 11.9mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 12 # of Teeth (80BS12H X 1 1/2)
- ZORO SELECT QD Bushing, Series E, Bore 1-5/8 In (E158)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 2'' Reducing Bushing (R367)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936719Q, Return Line, 25 micron (ZX-936719Q)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Stainless Steel (MWC25-3/8"-3/8"-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In (FCR24-10-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.500", OD 2.250", L 3.200", Alum (BCK36-10-8-A)
- RULAND Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.313", L 1.688", Aluminum (BC21-11MM-3/8"-A)
- RULAND Motion Control Coupling, 4 Beam, 1/4"x6mm, 303 SS, OD 0.750", L 0.900" (PCR12-1/4"-6MM-SS)
- RULAND Clamp Bellows Cplg, Bores 14x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-14-11-A)
- RULAND Coupling, Bellows Clamp, Bore 10x10 mm (MBC25-10-10-A)
- Ruland Couplings, Collars, & Adapters