Shop All Motion Control Couplings
Ruland
Clamp Oldham Coupling Hub, Bore 0.500", OD 1.625", Stainless Steel
Mfr # OCT26-8-SS
Zoro # G3386716
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.500 in
- Max. RPM 4500 RPM
- Outside Dia. 1.625 in (41.3 mm)
- Overall Length 2.000 in (50.8 mm)
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OCT26-8-SS
- Zoro # G3386716
- UPC # 634529239681
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.500 in |
Outside Dia. | 1.625 in (41.3 mm) |
Overall Length | 2.000 in (50.8 mm) |
Fastening Dimensions | Metric |
Set Screw Size | M4 |
Hub Width | 0.710 in |
Details
Max. RPM | 4500 RPM |
Finish | Bright |
Material | 303 Stainless Steel |
Weight | 0.3939 lbs |
Style | Clamp |
Screw Type | Clamp |
Max. Temp. Range (F) | Rating determined by disk |
Screw Material | 18-8 300 Series Stainless Steel |
Number of Screws | 1 ea |
Measurement Type | Inch |
B1 Shaft Penetration | 0.710 in |
Bore Tolerance | +0.001 in / -0.000 in |
Screw Finish | Bright |
Screw Seating Torque | 2.5 Nm |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This clamp style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. It has a 0.500" bore, 1.625" OD, and 0.710" length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Poly Hose, Coil, 1/4 In Hose ID, 24 Ft Long (PBS14-30CB2)
- TRU-FLATE AIR COUPLER ""T"" 3/8""FNPT (13613)
- GATES PowerGrip Timing Belts, 600H200 (600H200)
- AMRAD ENGINEERING ROUND USA-MADE MOTOR RUN CAPACITOR, 45/5 MFD, 370/440 VAC (USA2236)
- RULAND Coupling, Oldham Set Screw, Bore 1/8 In (OST8-2-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Alum (BCK36-1"-15MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.500"x12mm, OD 1.000", L 1.313", Alum (BCK16-1/2"-12MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x11mm, OD 1.625", L 2.000", Alum (BCK26-5/8"-11MM-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 3/8 In (PCR18-8-6-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x24mm, OD 2.000", L 2.313", Aluminum (BC32-1"-24MM-A)
- RULAND Coupling, Oldham Clamp, Bore 3/16 In (OCT12-3-A)
- Ruland Motion Control Couplings