Shop All Motion Control Couplings
Ruland
Clamp Oldham Coupling Hub, Bore 0.313", OD 1.000", Stainless Steel
Mfr # OCT16-5-SS
Zoro # G3390505
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.313 in
- Max. RPM 4500 RPM
- Outside Dia. 1.000 in (25.4 mm)
- Overall Length 1.250 in (31.8 mm)
- Weight 0.0939 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # OCT16-5-SS
- Zoro # G3390505
- UPC # 634529230145
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.313 in |
Outside Dia. | 1.000 in (25.4 mm) |
Overall Length | 1.250 in (31.8 mm) |
Set Screw Size | M3 |
Fastening Dimensions | Metric |
Hub Width | 0.467 in |
Details
Max. RPM | 4500 RPM |
Weight | 0.0939 lbs |
Material | 303 Stainless Steel |
Finish | Bright |
Style | Clamp |
Screw Type | Clamp |
Max. Temp. Range (F) | Rating determined by disk |
Number of Screws | 1 ea |
Measurement Type | Inch |
Screw Seating Torque | 1.1 Nm |
B1 Shaft Penetration | 0.467 in |
Screw Material | 18-8 300 Series Stainless Steel |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Finish | Bright |
Bore Tolerance | +0.001 in / -0.000 in |
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This clamp style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. It has a 0.313" bore, 1.000" OD, and 0.467" length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X12)
- NATIONAL Small Bore Inch Seal, 471633 (471633)
- CRC Silicone Mold Release, 16 oz (03300)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST8-4-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", Aluminum, OD 1.250", L 1.750" (FCR20-14MM-5/16"-A)
- RULAND Motion Control Coupling, 6 Beam, 13x10mm, Aluminum, OD 31.8mm, L 44.5mm (FSMR32-13-10-A)
- RULAND Clamp Bellows Cplg, Bores 18x16mm, OD 2.250", L 3.200", Aluminum (MBC57-18-16-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Alum (BCK36-1"-15MM-A)
- RULAND Coupling, Bellows Clamp, Bore 7/8x3/4 In (BC32-14-12-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 15mmx0.500", OD 1.625", L 2.000", Alum (BCK26-15MM-1/2"-A)
- Ruland Motion Control Couplings