Shop All Motion Control Couplings
Ruland
Clamp Oldham Coupling Hub, 24mm, Aluminium, OD 50.8mm, L 59.7mm
Mfr # MOCC51-24-A
Zoro # G7098782
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 24 mm
- Max. RPM 4500 RPM
- Outside Dia. 2.000 in (50.8 mm)
- Overall Length 2.350 in (59.7 mm)
- Style Clamp with Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOCC51-24-A
- Zoro # G7098782
- UPC # 634529125298
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 24 mm |
Outside Dia. | 2.000 in (50.8 mm) |
Overall Length | 2.350 in (59.7 mm) |
Hub Width | 20.8 mm |
Fastening Dimensions | Metric |
Set Screw Size | M5 |
Details
Max. RPM | 4500 RPM |
Item | Clamp Oldham Coupling Hub,24mm,Alum |
Style | Clamp with Keyway |
Material | Aluminum |
Finish | Black Anodized |
Keyway (mm) | 8 mm |
Screw Seating Torque | 9.5 Nm |
Screw Material | Alloy Steel |
Measurement Type | Metric |
Screw Finish | Black Oxide |
Bore Tolerance | +0.03 mm / -0.00 mm |
B1 Shaft Penetration | 20.8 mm |
Number of Screws | 1 ea |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Description
Clamp Oldham Coupling Hub,24mm,Alum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Button Head Fitting, 3/8"-18NPTF, CS Z3 (H1188Z3)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 208-230/460V (145TTGN6527)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (437J13)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414411000)
- RULAND Motion Control Coupling, 4 Beam, 12x11mm, 303 SS, OD 30.0mm, L 38.0mm (MWC30-12-11-SS)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 12x10 mm (PSMR29-12-10-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 3/16 In (PCR12-4-3-A)
- RULAND Clamp Bellows Cplg, Bores 11x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-11-11-A)
- RULAND Motion Control Coupling, 4 Beam, 5/16"x6mm, Aluminum, OD 1.000", L 1.250" (PCR16-5/16"-6MM-A)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 1.000", L 1.313", Aluminum (BC16-1/4"-6MM-A)
- Ruland Couplings, Collars, & Adapters