Shop All Jaw Type Couplings
Ruland
Clamp Jaw Coupling Hub, 28mm, Aluminum
Mfr # MJC57-28-A
Zoro # G7098189
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 28 mm
- Outside Dia. 2.250 in (57.2 mm)
- Material Aluminum
- Temp. Range -10°F to 180°F (-23°C to 82°C)
- Rated Torque 16 Nm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MJC57-28-A
- Zoro # G7098189
- UPC # 634529099179
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Bore Dia. | 28 mm |
Outside Dia. | 2.250 in (57.2 mm) |
Length (In.) | 3.150 in (80.0 mm) |
Details
Item | Clamp Jaw Coupling Hub,28mm,Aluminum |
Material | Aluminum |
Temp. Range | -10°F to 180°F (-23°C to 82°C) |
Rated Torque | 16 Nm |
Max. RPM | 8000 RPM |
Description
Clamp Jaw Coupling Hub,28mm,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SF, 1-5/8" Bore (SF-1-5/8)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FF491-3)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (60B20F-1 1/2)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06BFDSR01.00)
- RULAND Jaw Cplg Hub, Bore Dia 5 mm, Size MJC19 (MJC19-5-A)
- RULAND Urethane Spider, Tq 97 In-Lbs, JC26/MJC41 (JD26/41-92Y)
- RULAND Jaw Coupling Hub, 5mm, Aluminum (MJS19-5-A)
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum (MJC51-22-A)
- RULAND Jaw Cplg Hub, Bore Dia 25 mm, Size MJC57 (MJC57-25-A)
- RULAND Jaw Coupling Hub, 14mm, Aluminum (MJSC57-14-A)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/8" (L100118)
- Ruland Couplings, Collars, & Adapters