Shop All Jaw Type Couplings
Ruland
Clamp Jaw Coupling Hub, 24mm, Aluminum
Mfr # MJCC51-24-A
Zoro # G7097811
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coupling Size MJC51
- Hub Material Aluminum
- Maximum Operating Temperature 82 Degrees C
- Shaft Tolerance +0.000/-0.013 mm
- Length through Bore 20.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MJCC51-24-A
- Zoro # G7097811
- UPC # 634529131237
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Coupling Size | MJC51 |
Length through Bore | 20.8 mm |
Keyway Width | 8 mm |
Hub Diameter | 50.8 mm |
Outside Diameter | 50.8 mm |
Bore Diameter | 24 mm |
Coupling Overall Length | 61 mm |
Keyway Depth | 3.3 mm |
Screw Thread Size | M5 |
Description
Jaw Coupling Hub, Coupling Size MJC51, Outside Diameter 50.8 mm, Coupling Overall Length 61 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 24 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M5, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 50.8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X04X04)
- TRU-FLATE Plug, 14 in, FNPT, Steel (12-235)
- CENTURY Mtr, PSC, 1/5 HP, 1075 RPM, 208-230V, 42Y, OAO (OYK6518)
- LENZ Replacement Elements: 25 Micron, 150 PSI, 55 GPM, 1 1/2 in.-16 UNF (221014)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JSC26-12-A)
- RULAND Urethane Spider, Tq 15 In-Lbs, JC12/MJC19 (JD12/19-98R)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJC41-15-A)
- RULAND Jaw Cplg Hub, Bore Dia 6 mm, Size MJC19 (MJC19-6-A)
- RULAND Jaw Coupling Hub, 3/8in., Aluminum (JS26-6-A)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJSC57-16-A)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-1/2" (L190112)
- Ruland Jaw Type Couplings