Shop All Jaw Type Couplings
Ruland
Clamp Jaw Coupling Hub, 13mm, Aluminum
Mfr # MJCC33-13-A
Zoro # G7097909
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 13 mm
- Outside Dia. 1.313 in (33.3 mm)
- Material Aluminum
- Keyway Size 5 mm
- Rated Torque 2.1 Nm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MJCC33-13-A
- Zoro # G7097909
- UPC # 634529208267
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Bore Dia. | 13 mm |
Outside Dia. | 1.313 in (33.3 mm) |
Keyway Size | 5 mm |
Length (In.) | 1.750 in (44.5 mm) |
Details
Item | Clamp Jaw Coupling Hub,13mm,Aluminum |
Material | Aluminum |
Rated Torque | 2.1 Nm |
Temp. Range | -10°F to 180°F (-23°C to 82°C) |
Max. RPM | 8000 RPM |
Description
Clamp Jaw Coupling Hub,13mm,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 240319 (240319)
- SKF Radial Ball Bearing, Shielded, 25mm Bore (6205 2ZNR JEM)
- SPEEDAIRE Air Cylinder, 3 in Bore, 4 in Stroke, Round Body Double Acting (6CPX3)
- CHIEF V10 Vane Pumps V10-1P4P-1A: 2 Bolt A Mounting Flange, 0.8 Cid (250125)
- RULAND Jaw Coupling Hub, 1/2in., Aluminum (JC21-8-A)
- RULAND Jaw Coupling Hub (JC44-22-A)
- RULAND Jaw Coupling Hub (JC50-20-A)
- RULAND Jaw Coupling Hub, 14mm, Aluminum (MJCC33-14-A)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JS26-12-A)
- RULAND Urethane Spider, Tq 29 In-Lbs, JC16/MJC25 (JD16/25-92Y)
- BOSTON GEAR Shaft Coupler Body (FC15 7/8)
- Ruland Jaw Type Couplings