Shop All Motion Control Couplings
Ruland
Clamp Bellows Cplg, Bores 7mmx0.250", OD 0.750", L 1.188", Aluminum
Mfr # BC12-7MM-1/4"-A
Zoro # G3414226
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7 mm x 0.250 in
- Max. RPM 10000 RPM
- Outside Dia. 0.750 in (19.1 mm)
- Overall Length 1.188 in (30.2 mm)
- Screw Size M2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BC12-7MM-1/4"-A
- Zoro # G3414226
- UPC # 634529232545
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 7 mm x 0.250 in |
Outside Dia. | 0.750 in (19.1 mm) |
Overall Length | 1.188 in (30.2 mm) |
Screw Size | M2.5 |
Length | 1.188 in (30.2 mm) |
Fastening Dimensions | Metric |
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 7mm x 0.250" bores, 0.750" (19.1mm) OD, and 1.188" (30.2mm) length. This coupling has a five convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B13400312S 208/230V 1/3 Hp 1075 (B13400312S)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SHL-N-4100)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SVHN16-16F)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (2F)
- RULAND Coupling, Bellows Clamp, Bore 5/16x5/16 In (BC12-5-5-A)
- RULAND Coupling, Oldham Coupling Disc (OD21/33-NL)
- RULAND Coupling, 4 Beam, Bore 1/2x3/8 In (PSR18-8-6-A)
- RULAND Coupling, Oldham Set Screw, Bore 1/8 In (OST8-2-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In (FCR24-10-10-SS)
- RULAND Coupling, Bellows Clamp, Bore 7/8x3/4 In (BC32-14-12-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In (PCR18-8-5-A)
- Ruland Couplings, Collars, & Adapters