Shop All Motion Control Couplings
Ruland
Clamp Bellows Cplg, Bores 19x12mm, OD 50.8mm, L 58.7mm, Aluminum
Mfr # MBC51-19-12-A
Zoro # G3408994
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 19 mm x 12 mm
- Max. RPM 10000 RPM
- Outside Dia. 50.8 mm
- Overall Length 58.7 mm
- Max. Angular Misalignment 2.0 deg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC51-19-12-A
- Zoro # G3408994
- UPC # 634529232088
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 19 mm x 12 mm |
Outside Dia. | 50.8 mm |
Overall Length | 58.7 mm |
Screw Size | M5 |
Length | 58.7 mm |
Fastening Dimensions | Metric |
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 19mm x 12mm bores, 50.8mm OD, and 58.7mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4158)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04247, Pressure Line, 6 micron (ZX-G04247)
- THOMSON Shaft Support Block, 0.750 In Bore, 2.125 (SB12)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 20 # of Teeth (35BS20H X 3/4)
- RULAND Coupling, Oldham Coupling Disc (OD26/41-AT)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 10mm, OD25.0mm, Alum, MCPRDK25-10-A (MCPRDK25-10-A)
- RULAND Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.313", L 1.688", Aluminum (BC21-11MM-3/8"-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC16-4-4-A)
- RULAND Slit Coupling, Set Screw, Long, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRLS6-2-1.5-A)
- RULAND Coupling, Oldham Coupling Disc (OD16/25-NL)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- Ruland Motion Control Couplings