Shop All Motion Control Couplings
Ruland
Clamp Bellows Cplg, Bores 13x13mm, OD 50.8mm, L 58.7mm, Aluminum
Mfr # MBC51-13-13-A
Zoro # G3422005
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 13 mm x 13 mm
- Max. RPM 10000 RPM
- Outside Dia. 50.8 mm
- Overall Length 58.7 mm
- Torsional Stiffness (Deg./In.-Lbs.) 108 Nm/Deg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC51-13-13-A
- Zoro # G3422005
- UPC # 634529234631
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 13 mm x 13 mm |
Outside Dia. | 50.8 mm |
Overall Length | 58.7 mm |
Screw Size | M5 |
Length | 58.7 mm |
Fastening Dimensions | Metric |
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 13mm x 13mm bores, 50.8mm OD, and 58.7mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ5, 5 micron, Outside-In (MF0594578)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SRW3ZZA3MC3SRL)
- FREEMAN Z1414MMBC 1/4" x 1/4" Male to Male Brass Barbed Coupler (Z1414MMBC)
- TRICO SST Expansion Chamber, 1/2 In (31816)
- RULAND Coupling, Double Disc Clamp, Bore 10x10 mm (MDCD25-10-10-A)
- RULAND Clamp Bellows Cplg, Bores 0.500"x12mm, OD 1.000", L 1.313", Aluminum (BC16-1/2"-12MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Alum (BCK36-1"-15MM-A)
- RULAND Clamp Bellows Cplg, Bores 19x19mm, OD 2.250", L 3.200", Aluminum (MBC57-19-19-A)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD37.0mm, Alum, MCPRDK37-15-A (MCPRDK37-15-A)
- RULAND Coupling, Oldham Coupling Disc (OD21/33-NL)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR16-4-4-A)
- Ruland Couplings, Collars, & Adapters