Shop All Motion Control Couplings
Ruland
Bellows Coupling
Mfr # MBCK70-30-25-A
Zoro # G208677025
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 87.4 mm
- Bore Tolerance +0.03/-0.00 mm
- Screw Material Alloy Steel
- Dynamic Torque Non-Reversing 52.25 N-m
- Axial Motion 0.76 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBCK70-30-25-A
- Zoro # G208677025
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Overall Length | 87.4 mm |
Minimum Bore Diameter | 25 mm |
Different Bore Sizes | Yes |
Maximum Bore Diameter | 30 mm |
Coupling Outside Diameter | 69.9 mm |
Bore Diameter 2 | 25 mm |
Bore Diameter 1 | 30 mm |
Keyway Depth 1 | 3.3 mm |
Length Through Bore 2 | 40.2 mm |
Hub Length | 30.48 mm |
Screw Thread Size | M8 |
Keyway Width 2 | 8 mm |
Keyway Width 1 | 8 mm |
Keyway Depth 2 | 3.3 mm |
Length Through Bore 1 | 40.2 mm |
Description
Bellows Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 25 mm, Coupling Outside Diameter 69.9 mm, Maximum Speed 10,000 RPM, Maximum Torque 104.5 N-m, Hub Material Aluminum, Overall Length 87.4 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 40.2 mm, Length Through Bore 2 40.2 mm, Parallel Misalignment 0.3 mm, Bore Type Round Keyed, Dynamic Torque Non-Reversing 52.25 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 230/460V AC, 213T Frame (213TTFCD6070)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1)
- DAYTON Motor Start Capacitor, 130-158 MFD, Round (2MEP1)
- CLIMAX METAL PRODUCTS 2C-275 Two-Piece Clamping Collar (2C-275)
- RULAND Coupling, Bellows Clamp, 25mmx19mm (MBC51-25-19-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x11mm, OD 1.625", L 2.000", Alum (BCK26-5/8"-11MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR16-4-4-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR16-4-4-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Alum (BCK36-1"-15MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 15mmx0.500", OD 1.313", L 1.688", Alum (BCK21-15MM-1/2"-A)
- RULAND Motion Control Coupling, 4 Beam, 1/4"x6mm, 303 SS, OD 0.750", L 0.900" (PCR12-1/4"-6MM-SS)
- Ruland Motion Control Couplings