Shop All Motion Control Couplings
Ruland
Bellows Coupling
Mfr # MBC80-45-35-A
Zoro # G908677271
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 96.9 mm
- Axial Motion 0.76 mm
- Dynamic Torque Reversing 38 N-m
- Dynamic Torque Non-Reversing 76 N-m
- Bore Tolerance +0.03/-0.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC80-45-35-A
- Zoro # G908677271
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Overall Length | 96.9 mm |
Bore Diameter 1 | 45 mm |
Coupling Outside Diameter | 79.4 mm |
Maximum Bore Diameter | 45 mm |
Bore Diameter 2 | 35 mm |
Minimum Bore Diameter | 35 mm |
Different Bore Sizes | Yes |
Length Through Bore 2 | 44.5 mm |
Hub Length | 34.93 mm |
Clearance Diameter | 79.4 mm |
Screw Thread Size | M8 |
Screw Length | 25 mm |
Length Through Bore 1 | 44.5 mm |
Description
Bellows Coupling, Bore Diameter 1 45 mm, Bore Diameter 2 35 mm, Coupling Outside Diameter 79.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 152 N-m, Hub Material Aluminum, Overall Length 96.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 79.4 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 44.5 mm, Length Through Bore 2 44.5 mm, Parallel Misalignment 0.3 mm, Bore Type Round, Dynamic Torque Non-Reversing 76 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series, Cam Follower, #CF1-7/8S (CF1-7/8S)
- BOWER Tapered Roller Bearing Cone - 4 In Id X 1.625 In W (687)
- BRENNAN INDUSTRIES 16HB-20MORB Straight (4604-16-20-O)
- BANDO 1168 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V455)
- RULAND Disc Coupling (DCDK44-1 1/2"-25MM-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC10-4-4-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.875"x0.750", OD 2.000", L 2.313", Alum (BCK32-14-12-A)
- RULAND Clamp Bellows Cplg, Bores 16mmx0.625", OD 2.000", L 2.313", Aluminum (BC32-16MM-5/8"-A)
- RULAND Coupling, Oldham Clamp, Bore 3/16 In (OCT12-3-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.000", L 2.313", Aluminum (BC32-1"-15MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/4 In (FCR24-12-12-SS)
- Ruland Couplings, Collars, & Adapters