Shop All Motion Control Couplings
Ruland
Bellows Coupling
Mfr # MBC80-40-25-A
Zoro # G208677285
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 96.9 mm
- Dynamic Torque Reversing 38 N-m
- Axial Motion 0.76 mm
- Bore Tolerance +0.03/-0.00 mm
- Screw Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MBC80-40-25-A
- Zoro # G208677285
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Overall Length | 96.9 mm |
Bore Diameter 2 | 25 mm |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 79.4 mm |
Maximum Bore Diameter | 40 mm |
Bore Diameter 1 | 40 mm |
Minimum Bore Diameter | 25 mm |
Length Through Bore 1 | 44.5 mm |
Length Through Bore 2 | 44.5 mm |
Screw Length | 25 mm |
Clearance Diameter | 79.4 mm |
Screw Thread Size | M8 |
Hub Length | 34.93 mm |
Description
Bellows Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 25 mm, Coupling Outside Diameter 79.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 152 N-m, Hub Material Aluminum, Overall Length 96.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 79.4 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 44.5 mm, Length Through Bore 2 44.5 mm, Parallel Misalignment 0.3 mm, Bore Type Round, Dynamic Torque Non-Reversing 76 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAT INDUSTRIES Powermate Vx Pressure Switch, 125-155 PSI, 4 Port with Bleeder (034-0184RP)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753FG)
- RULAND Slit Coupling, Set Screw, Long, Bores 12x10mm, OD 25.0mm, Aluminum (MRLS25-12-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 1/2 In (FCR24-10-8-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 18x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-18-15-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 0.375"x0.375", OD 0.984", Alum (RSS16-6-6-A)
- RULAND Coupling, 4 Beam, Bore 3/8x3/8 In (PSR16-6-6-A)
- RULAND Coupling, 4 Beam Clamp, Bore 6 x 4 mm (PCMR19-6-4-A)
- RULAND Clamp Bellows Cplg, Bores 22x20mm, OD 50.8mm, L 58.7mm, Aluminum (MBC51-22-20-A)
- Ruland Motion Control Couplings